Shop All Hand Sanitizers
Kimberly-Clark Professional
Reveal Ultra Moisturizing Foam Hand Sanitizer, Unscented Pump Bottle, NSF E-3 Rated (24 Bottles)
Mfr # 34604
Zoro # G4437259
product price: $167.99
/pk 24, $7.00/ea
Free Shipping & Returns
$167.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Aloe, Cucumber, Green Tea
- Hygiene Form Liquid
- Hygiene Properties Ultra Moisturizing
- Hygiene Series Reveal
- Fragrance Fragrance Free
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 34604
- Zoro # G4437259
- UPC # 804993494453
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 1.5 oz |
Details
Formula | Aloe, Cucumber, Green Tea |
Hygiene Form | Liquid |
Hygiene Properties | Ultra Moisturizing |
Hygiene Series | Reveal |
Fragrance | Fragrance Free |
Package Type | Unitized |
Packaging Type | Cartridge |
Requires Dispenser | Yes |
Standards | CFIA, Eco Logo, NSF Registered |
Color | Milky |
Item | Hand Sanitizer |
Form | Foam |
Industry Type | Healthcare |
Package Configuration | 5.188 in x 1.35 in x 1.35 in |
Uses Dispenser | 92144, 92145 |
Features | Kills Up to 99.9% of the Most Common Bacteria in 15 Seconds |
Series | Reveal |
Manufacturer Dispenser Part Number | 92144, 92145 |
Product Type | Hand Sanitizer |
Description
Hand Sanitizer, Formula Aloe, Cucumber, Green Tea, Fragrance Fragrance Free, Hygiene Properties Ultra Moisturizing, Requires Dispenser Yes, Series Reveal, Manufacturer Dispenser Part Number 92144, 92145, Product Type Hand Sanitizer, Standards CFIA, Eco Logo, NSF Registered, Features Kills Up to 99.9 Percent of the Most Common Bacteria in 15 Seconds, Package Quantity 24
Restrictions
- Hazardous material
- ***
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CALLCARE Single 12 ft Momentary Call Cord (ET-6000-12)
- MEDIQUE Hydrocortisone Packets, Anti-Itch, PK25 (21173)
- WALEX Walex BIO-72268 Bio-Active Liquid Holding Tank Treatment - 68 oz., Measurable (BAHT68)
- STREAMLIGHT SUPER TAC w/HOLSTER BX & BATTERIES (SR88700)
- KIMBERLY-CLARK PROFESSIONAL Moisturizing Foam Hand Sanitizer, 1.2 L Refills for KCP ICON & Scott Automatic Dispensers, 2 Bottles (91590)
- KIMBERLY-CLARK PROFESSIONAL Instant Gel Hand Saniti Citrus 8Oz Pump Bottle (93060)
- CLOROX 16.7 oz Liquid Hand Sanitizer Pump Bottle (02176)
- PURELL Food Processing Advanced Hand Sanitizer E3 Gel, 1,200 mL Bottle, Fragrance-Free, ES6 Dispensers, 2PK (6461-02)
- PURELL Green Certified Advanced Instant Foam Hand Sanitizer, 535 ml Btl, PK4 (5791-04)
- BEST SANITIZERS Hand Sanitizer Pump Kit, 1L (JPP10007)
- FIRST AID ONLY Hand Sanitizer Packets for SmartCompliance First Aid Kits, 0.9 g, PK10 (FAE-4007)
- Kimberly-Clark Professional Hand Sanitizers