Shop All Multi-Purpose Wipes
Kimberly-Clark Professional
Reinforced Disposable Wipers, PK150, White, Hydroknit, 12-1/2" x 16-4/5", 6 PK
Mfr # 34900
Zoro # G4118278
product price: $178.99
/pk 6, $29.83/ea
Free Shipping & Returns
$178.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 12-1/2" x 16-4/5"
- Color White
- Material Hydroknit
- Series X60
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 34900
- Zoro # G4118278
- UPC # 036000349009
- Country of Origin United States
- Category Multi-Purpose Wipes
Dimensions
Sheet Size | 12-1/2" x 16-4/5" |
Details
Item | Reinforced Disposable Wipers,PK150 |
Color | White |
Material | Hydroknit |
Series | X60 |
Description
Reinforced Disposable Wipers,PK150, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BIOCLEAN 10 oz Hard Water Stain Remover (WSR10)
- GLOBAL INDUSTRIAL Plastic Trash Can Lid, 44 Gallon, Brown (240463BN)
- TOUGH GUY Sponge, 3-5/8"L, 6"W, Cellulose, P"k, PK2 (2NTH4)
- DAYTON Cartridge Filter, Standard, Wet/Dry (61HV98)
- KIMBERLY-CLARK PROFESSIONAL Scott Shop Towels Original, Multipurpose, Perforated Roll, Blue, 55 Towels/Roll, 11" x 9.4" (75130)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, X60, 1/4 Fold Poly Wrapped, Hydroknit, 12 in x 12 1/2 in, 12 Pack (34865)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, X80, Jumbo Perforated Roll, Hydroknit, 12 1/2 in x 13 in, 475 Sheets, White (41025)
- KIMBERLY-CLARK PROFESSIONAL Power Clean ProScrub Pre-Saturated Wipes Refill, Dual Action Cleaning, 75 Sheets/Pack, No Bucket (91367)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L40, Pop Up Box, Double Recreped (DRC), 9 3/4 in x 16 1/2 in, 100 Sheets, 9 Pack (05740)
- KIMBERLY-CLARK PROFESSIONAL Sanitizing Cleaning Wipes, White, Canister, 7 7/8 in x 6 3/4 in, Light, Fresh, 6 PK (53609)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, L30, Pop Up Box, Double Recreped DRC 9 3/4 in x 10 in, 120 Sheets, White, 10 Pack (03086)
- Kimberly-Clark Professional Multi-Purpose Wipes