Shop All Disposable Gloves
Kimberly-Clark Professional
Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 500 PK, Purple
Mfr # 50601
Zoro # G4055613
product price: $247.99
/pk 500, $0.50/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Small
- Size S
- Color Purple
- Disposable Glove Material Nitrile
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 50601
- Zoro # G4055613
- UPC # 30680651506017
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | Small |
Size | S |
Length | 9 1/2 in |
Glove Length | 9.5" |
Details
Item | Nitrile Exam Gloves |
Color | Purple |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder Free | Powder Free |
Powdered/Powder-Free | Powder-Free |
Series | Purple Nitrile-Xtra |
Cuff | Beaded Cuff |
Language | Disposable |
Legend Style | Disposable |
Hand Specific | Ambidextrous |
Glove Hand Style | Ambidextrous |
Description
Kimberly-Clark Professional* PURPLE NITRILE Exam Gloves, 310 mm Length, Small, Purple, 500/CT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 5.11 Bag/Tote, PATROL READY Bag, Black, Polyester (59012)
- 5.11 PDU ACL Pants, Size 30", Midnight Navy (74338)
- BRADY Danger Tag, 5-1/2 x 3 In, Hd Polyest, PK25, 65522 (65522)
- PLASTICADE Base, Rubber, 16 lbs. (650-RB-16)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Purple (55081)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Large, 500 PK, Purple (50604)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Medium, 500 PK, Purple (50602)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Large, 500 PK, Purple (50603)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Small, 1000 PK, Purple (55080)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 90 PK, Purple (55084)
- PROWORKS Nitrile Exam Gloves, 4.5 mil Palm, Nitrile, Powder-Free, XL, 100 PK, Orange (GL-N105ORFX)
- Kimberly-Clark Professional Gloves & Hand Protection