Shop All Disposable Gloves
Kimberly-Clark Professional
Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Medium, 500 PK, Purple
Mfr # 50602
Zoro # G0116402
product price: $247.99
/pk 500, $0.50/ea
Free Shipping & Returns
$247.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size Medium
- Color Purple
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 50602
- Zoro # G0116402
- UPC # 10036000506027
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Glove Size | Medium |
Size | Medium |
Length | 9.5" |
Glove Length | 9.5" |
Details
Item | Nitrile Exam Gloves |
Color | Purple |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder Free | Powder-Free |
Powdered/Powder-Free | Powder-Free |
Series | Purple Nitrile-Xtra |
Thickness | 6 mil |
Ambidextrous/Hand-Specific | Ambidextrous |
Legend Style | Disposable |
Cuff | Beaded Cuff |
Language | Disposable |
Description
Purple Nitrile Exam Gloves, 310 mm Length, Medium, Purple, 500/CT
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PYRAMEX Split Shoulder Cowhide Leather Palm with Rubberized Saftey Cuff, Size XL, 12PK (GL1001WXL)
- CARHARTT Size 12 Men's Wellington Boot Steel Work Boot, Black/Brown (CMP1259 12 W)
- HEXARMOR Cut Resistant Sleeves, Knitted Cuff, L, PR (2042-L (9))
- TAPE LOGIC Tape Logic® Number Labels, "4", 1" Circle, Fluorescent Pink, 500/Roll (DL6754)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Large, 500 PK, Purple (50603)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Large, 500 PK, Purple (50604)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Purple (55081)
- KIMBERLY-CLARK PROFESSIONAL Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Purple (KCC55080)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 500 PK, Purple (50601)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Small, 1000 PK, Purple (55080)
- SW SAFETY Powerform, Nitrile Exam Gloves, 5 mil Palm, Nitrile, Powder-Free, L, 100 PK, Teal (N200364)
- Kimberly-Clark Professional Gloves & Hand Protection