Shop All Disposable Gloves
Kimberly-Clark Professional
Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Small, 1000 PK, Purple
Mfr # 55080
Zoro # G0116332
product price: $351.99
/pk 1000, $0.35/ea
Free Shipping & Returns
$351.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Glove Size X-Small
- Color Purple
- Disposable Glove Material Nitrile
- Material Nitrile
- Palm Thickness 6 mil
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 55080
- Zoro # G0116332
- UPC # 30680651550805
- Country of Origin Thailand
- Category Disposable Gloves
Dimensions
Size | X-Small |
Glove Size | X-Small |
Length | 9.5" |
Glove Length | 9.5" |
Details
Item | Nitrile Exam Gloves |
Color | Purple |
Disposable Glove Material | Nitrile |
Material | Nitrile |
Palm Thickness | 6 mil |
Powdered/Powder Free | Powder-Free |
Powdered/Powder-Free | Powder-Free |
Standards | Cleared for use in Chemotherapy; Meet NFPA Standards 1999:2008 |
Series | Purple Nitrile |
Legend Style | Disposable |
Language | Disposable |
Thickness | 6 mil |
Ambidextrous/Hand-Specific | Ambidextrous |
Cuff | Beaded Cuff |
Description
Purple Nitrile Gloves, Purple, 242 mm Length, X-Small, 6 mil, 1000/Carton
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CAIMAN Welding Jacket, L, Navy, 44" to 46" Chest (3000-5)
- HONEYWELL Cup VP525, VP526, VP527, VP531 (315911/0021/U)
- ZORO SELECT Inspection Tag, 7inHx4inW, Eco. Poly., PK10 (20TH11)
- PORTWEST Iona Cotton Coverall, XL (C814)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Purple (55083)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Large, 500 PK, Purple (50603)
- KIMBERLY-CLARK PROFESSIONAL Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Large, 900 PK, Purple (55084CT)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 100 PK, Purple (55081)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 90 PK, Purple (55084)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Medium, 500 PK, Purple (50602)
- VALUGARDS Valugards Purple, Nitrile Disposable Gloves, Nitrile, Powder-Free, M, 1000 PK, Purple (304340332)
- Kimberly-Clark Professional Gloves & Hand Protection