Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
Pro High-Capacity Toilet Paper Dispenser 4 Roll (44519), Stainless, 11.25" x 12.75" x 6.19" (Qty 1)
Mfr # 44519
Zoro # G4829994
product price: $43.79
/ea
$43.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Dispenser Material Plastic
- Color Silver
- Product Series Scott Pro
- For Max. Roll Dia. 5 1/4 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 44519
- Zoro # G4829994
- UPC # 10036000445197
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 5 1/4 in |
Dispenser Depth | 6 1/4 in |
Dispenser Height | 12 3/4 in |
Dispenser Width | 11 1/4 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Dispenser Material | Plastic |
Color | Silver |
Product Series | Scott Pro |
Sublease Requirement | Sublease Not Required |
Features | Keyed or Keyless Option, "H" Mandrel |
Toilet Paper Type | Coreless |
Dispenser Mounting | Wall |
Ligature Resistant | No |
Finish | Faux Stainless |
Dispenser Capacity | (4) Rolls |
ADA Compliance | Yes |
Compatible Mfg. Model Number | 04007, 07001, 47305 |
Description
Toilet Paper Dispenser, Coreless, Scott(R) Pro(TM), Dispenser Capacity (4) Rolls, Vertical Quad Roll, Dispenser Material Plastic, Finish Faux Stainless, Silver, Dispenser Depth 6 1/4 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 12 3/4 in, Dispenser Mounting Wall, Dispenser Width 11 1/4 in, Compatible Grainger Part Number 42EN41, 42EN44, 60HV77, Compatible Mfg. Model Number 04007, 07001, 47305, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROFESSIONAL PLASTICS Novus # 2 Fine Scratch Remover, 8 OZ [Each] (CLEANER-NOVUS2-8OZ)
- GLISTEN Disposer Care Garbage Disposal Freshener, PK10 (DPLM12T)
- AERO Aero 5640 16 Oz. Spot Carpet And Upholstery Stain Remover; Aluminum Bottle (5640)
- PFERD Curved Scrtch Brush, Polypro, SSWire, 3x19 in, 7-1/2 in L Handle, 6-1/4 in L Brush, Synthetic (85014)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Coreless Jumbo Roll Toilet Paper Dispenser (09602), Black, 14.25" x 9.75" x 6.00" (Qty 1) (09602)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58722)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Dispenser (09604), Black, 11.0" x 7.63" x 6.0" (Qty 1) (09604)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58721)
- KIMBERLY-CLARK PROFESSIONAL Hygienic Bathroom Tissue Dispenser (40407), White, 7.00" x 5.72" x 13.33" (Qty 1) (40407)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (2) Rolls, White (09609)
- TAYMOR Toilet Paper Holder, Triple Post, Zinc (01-TW301S)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders