Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
Pro High-Capacity Toilet Paper Dispenser 4 Roll (44517), White, 11.25" x 12.75" x 6.19" (Qty 1)
Mfr # 44517
Zoro # G4830000
original price:
$23.08
57% off
new price: $9.79
/ea
$9.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Coreless
- Dispenser Material Plastic
- Color White
- Product Series Scott Pro
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 44517
- Zoro # G4830000
- UPC # 10036000445173
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 5 1/4 in |
Dispenser Depth | 3.63 in |
Dispenser Height | 3.07 in |
Dispenser Width | 1.84 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Coreless |
Dispenser Material | Plastic |
Color | White |
Product Series | Scott Pro |
Features | Keyed or Keyless Option |
Toilet Paper Type | Coreless |
Finish | Unfinished |
Ligature Resistant | No |
Compatible Mfg. Model Number | 04007, 07001, 47305 |
Sublease Requirement | Sublease Not Required |
ADA Compliance | Yes |
Dispenser Mounting | Wall |
Dispenser Capacity | (4) Rolls |
Description
Toilet Paper Dispenser, Coreless, Scott(R) Pro(TM), Dispenser Capacity (4) Rolls, Vertical Quad Roll, Dispenser Material Plastic, Finish Unfinished, White, Dispenser Depth 6 1/4 in, Proprietary, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 12 3/4 in, Dispenser Mounting Wall, Dispenser Width 11 1/4 in, Compatible Grainger Part Number 42EN41, 42EN44, 60HV77, Compatible Mfg. Model Number 04007, 07001, 47305, Sublease Requirement Sublease Not Required, Toilet Paper Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- AEP EARTHSENSE 60 gal Recycling Liners, 38 in x 58 in, Extra Heavy-Duty, 1.25 mil, Black, 100 PK (RNW6050)
- IPC EAGLE Replacement HydroTube RO Membrane (BD545132)
- 3M Hogs Hair Pad, 21", Natural Tan, PK5 (3500N 829)
- WARSAW CHEMICAL Bio-Force, Enzyme Degreaser/Deodorizer, Citrus Scent, 1-Gallon, 4PK (63248-0000004)
- KIMBERLY-CLARK PROFESSIONAL Vertical Single Roll Toilet Paper Dispenser (09021), Black, 6.0" x 13.6" x 6.6" (Qty 1) (09021)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc, Blk (58721)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll, White (09603)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Black Mosaic (58723)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll, Silver (09601)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, Warm Marble (58743)
- KOHLER Purist Toilet Paper Holder (14377-2MB)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders