Shop All Hand Wipes
Kimberly-Clark Professional
Prep Wipe Disinfect Saniti Hygienic Bucket Included
Mfr # 06211
Zoro # G4437487
product price: $144.99
/pk 6, $24.17/ea
Free Shipping & Returns
$144.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Sheet Size 12 in x 6 in
- Color White
- Product Availability Temporarily Unavailable
- Fragrance Unscented
- Container Type Bucket
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 06211
- Zoro # G4437487
- UPC # 10036000062110
- Country of Origin United States
- Category Hand Wipes
Dimensions
Sheet Size | 12 in x 6 in |
Sheet Width | 6 in |
Container Size | 140 ct |
Sheet Length | 12 in |
Details
Color | White |
Product Availability | Temporarily Unavailable |
Item | Disinfecting and Sanitizing Wipes |
Fragrance | Unscented |
Container Type | Bucket |
Standards | FDA Approved |
Application | Disinfecting/Sanitizing |
Disposable/ Reusable | Disposable |
Surfaces for Use On | Hard Nonporous Surfaces |
Product Series | Wettask(R) |
Cleaner Form | Wipes |
Primary Chemical | Alcohol; Bleach; Hydrogen Peroxide |
NSF Rating | Not Rated |
VOC Content | 0% |
Description
Disinfecting and Sanitizing Wipes, Primary Chemical Alcohol; Bleach; Hydrogen Peroxide, Bucket, Container Size 140 ct, Cleaner Form Wipes, Sheet Size 12 in X 6 in, Application Disinfecting/Sanitizing, Fragrance Unscented, White, Disposable/ Reusable Disposable, NSF Rating Not Rated, Product Series Wettask(R), Sheet Length 12 in, Sheet Width 6 in, FDA Approved, Surfaces for Use On Hard Nonporous Surfaces, VOC Content 0 Percent, Package Quantity 6
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PFERD 16" Heavy Duty Street Broom - Red Palmyra Fill, 5" Trim (89351)
- RIDGID 1-Layer Standard Pleated Paper Filter for Most 5 Gal. and Larger Wet/Dry Shop Vacuums (VF4000)
- TOUGH GUY Dip And Wash Brush, 5 in L Handle, Black/Blue, Foam, 8 1/2 in L Overall (2ZPC8)
- SCOTT Scott Essential Paper Towels, White, 12 PK (KCC01080)
- KIMBERLY-CLARK PROFESSIONAL Hand Sanitizer Wipes, PK8, Gentle (52497)
- KIMBERLY-CLARK PROFESSIONAL WetTask Wet Wiping System with Canister, 12 Rolls/Case, 55 Sheets/Roll, 660 Sheets/Case (77320)
- KIMBERLY-CLARK PROFESSIONAL Hand Sanitizer Wipes, PK8,336 Wipes, Fresh (51826)
- KIMBERLY-CLARK PROFESSIONAL Hand Sanitizer Wipes, PK8, 45 Wipes, Fresh (50830)
- NAMCO MANUFACTURING Stainless Steel Wall Mount/Countertop Wi (9146SSWD)
- MEDLINE ReadyFlush Biodegradable Flushable Wipes, 8 x 12, PK24 (MSC263810)
- GOJO Hand and Suface Wet Towels, Moisturizing Fast Towels, 130 Wipes/Container, Citrus Fragrance, 4 Pack (6298-04)
- Kimberly-Clark Professional Hand Wipes