Shop All Paper Towels
Kimberly-Clark Professional
Perforated Roll Paper Towels, 1 Ply, 70 Sheets, White, 24 PK
Mfr # 13964
Zoro # G6436932
product price: $106.99
/pk 24, $4.46/ea
Free Shipping & Returns
$106.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Perforated Roll
- Color White
- Sheet Width 11 in
- Sheet Size 11 in x 10.4 in
- Number of Sheets 70
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 13964
- Zoro # G6436932
- UPC # 036000139648
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 11 in |
Sheet Size | 11 in x 10.4 in |
Details
Paper Towel Type | Perforated Roll |
Item | Paper Towels |
Color | White |
Number of Sheets | 70 |
Ply | 1 |
Material | Paper |
Application | Business, Home, Kitchen |
Features | Absorbent, Strong, Durable, Perforated, Tear Resistant |
Description
Towel,Kitchen Roll,24RL,70 Sheet/RL,PK24, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HYGEA NATURAL Tough Action Tile Grout DeepCleaning Ready to use 24oz Spray 3 pack (HN-3002-3)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 6 Bushel, Dura-Seven™ Anti-Rust Coating (201H56/D7)
- LIBMAN Recycled PET Shaped Duster Brush 2-1/2 in. W X 5-1/2 in. L 1 pk (231)
- BEST SANITIZERS Portable Foam Unit (USP20084)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Perforated Roll Paper Towels, 1 Ply, 102 Sheets, 51 ft, White, 24 PK (47031)
- KIMBERLY-CLARK PROFESSIONAL Scottfold Multifold Paper Towels, 9.4" x 12.4" sheets, White, (175 Sheets/Pack, 25 Packs/Case) (01980)
- KIMBERLY-CLARK PROFESSIONAL Essential Universal High-Capacity Hard Roll Towels, 1.5" Core, White, (1,000'/Roll, 12 Rolls/Case) (01000)
- KIMBERLY-CLARK PROFESSIONAL Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 6 PK (11090)
- KIMBERLY-CLARK PROFESSIONAL High-Capacity Hard Roll Towels for Blue Core Dispensers, White, (1,150'/Roll, 6 Rolls/Case) (25702)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack, 8 Packs/Case) (02046)
- PACIFIC BLUE BASIC Multifold Paper Towels, White, 16 PK (GPC24590)
- Kimberly-Clark Professional Paper Towels