Shop All Paper Towel Dispensers
Kimberly-Clark Professional
Paper Towel Dispenser, Push Lever, Smoke
Mfr # 09765
Zoro # G2156054
product price: $68.29
/ea
$68.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Operation Lever
- Dispenser Material Plastic
- Color Smoke
- Automatic/Manual Manual
- Category Type Paper Towel Roll Dispenser
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 09765
- Zoro # G2156054
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Length | 13.5 |
Dispenser Height | 9.8 |
Paper Towel Width | 13.3 |
Size | 13.3" x 13.5" x 9.8" |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Lever |
Dispenser Material | Plastic |
Color | Smoke |
Automatic/Manual | Manual |
Category Type | Paper Towel Roll Dispenser |
Includes | 1 Dispenser |
Dispenser Color | Smoke |
ADA Compliance | Yes |
Compatible Mfg. Model Number | Levermatic Paper Towels Dispenser is compatible with hard roll paper towels with 1.5" diameter cores (such as Kleenex® and Scott®Brand) |
Description
Paper Towel Dispenser
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VIKAN 7 7/8 in W Hook Brush, Medium, 5 1/4 in L Handle, 15 1/2 in L Brush, Yellow, Polypropylene (53726)
- ETTORE ALL PURP SQUEEGEE 16"" (17016)
- PREMIERE PADS Floor Pads, Buffing, 20in, Red, PK5 (PAD 4020 RED)
- ALPINE INDUSTRIES Universal Hand Sanitizer and Soap Dispenser Stand (430-STAND-BLK)
- KIMBERLY-CLARK PROFESSIONAL Scottfold™ Folded Towel Dispenser (09215), Black, 10.75" x 9.0" x 4.75" (Qty 1) (09215)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Auto, Plstc, 8"W (58720)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll w/Stub (34346)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Manual Hard Roll Towel Dispenser, White, for 1.75" Core, 12.63" x 16.13" x 10.2", Qty 1 (09995)
- KIMBERLY-CLARK PROFESSIONAL 1/4 Countertop Wiper Dispenser, Gray (09107)
- KIMBERLY-CLARK PROFESSIONAL Pro Automatic Hard Roll Towel Dispenser, White, use Blue Core Towels, 12.66" x 16.44" x 9.18", Qty 1 (34349)
- KIMBERLY-CLARK Jumbo Roll Wall Mount Dispenser II (80579)
- Kimberly-Clark Professional Paper Towel Dispensers