Shop All Paper Towel Dispensers
This Product is Discontinued
Kimberly-Clark Professional
Paper Towel Dispenser, Folded, Silver (Discontinued)
Mfr # 39710
Zoro # G2133329
Free Shipping & Returns
This Product is Discontinued
Key Features
- Dispenser Operation Pull
- Paper Towel Type C-Fold, Multifold
- Product Series Scott(R) Pro(TM)
- Core Dia. None
- Dispenser Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 39710
- Zoro # G2133329
- UPC # 10036000397106
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Core Dia. | None |
Width | 12.7" |
Dispenser Width | 12 3/4 in |
Dispenser Depth | 5 1/2 in |
Dispenser Height | 18 3/4 in |
Paper Towel Width | 9 3/8 in |
Height | 18.8" |
Depth | 5.5" |
Description
Paper Towel Dispenser, Paper Towel Type C-Fold, Multifold, Manual, Scott(R) Pro(TM), Universal, Pull, Plastic, Paper Towel Width 9 3/8 in, Core Dia. None, Silver, Dispenser Mounting Wall, Dispenser Capacity (438) Scottfold, (500) C-Fold, (625) Multifold, Dispenser Height 18 3/4 in, Dispenser Width 12 3/4 in, Dispenser Depth 5 1/2 in, Compatible Grainger Part Number 348GZ1, 42EP15, 42EP20, 42EP22, Compatible Mfg. Model Number 01804, 01890, 01980, 45957, Sublease Not Required
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.