Shop All Paper Towel Dispensers
Kimberly-Clark Professional
Paper Towel Dispenser, Auto, Plstc, 8"W
Mfr # 58720
Zoro # G104217929
original price:
$240.91
77% off
new price: $53.39
/ea
$53.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Motion Activated
- Paper Towel Type Hardwound
- Product Series Icon
- Core Dia. 1 3/4 in
- Dispenser Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 58720
- Zoro # G104217929
- UPC # 10036000587200
- Country of Origin Mexico
- Category Paper Towel Dispensers
Dimensions
Core Dia. | 1 3/4 in |
Dispenser Width | 13 1/2 in |
Dispenser Depth | 20 1/8 in |
Battery Size | D |
Paper Towel Width | 8 in |
Dispenser Height | 14.625 in |
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Automatic, Icon, Proprietary, Motion Activated, Plastic, Ply 1, Paper Towel Width 8 in, Core Dia. 1 3/4 in, Black, Finish Enviro-Glaze, Dispenser Mounting Wall, Dispenser Capacity (1) Roll with Stub Roll, Dispenser Height 16 3/8 in, Dispenser Width 13 1/2 in, Dispenser Depth 20 1/8 in, Compatible Grainger Part Number 42EP38, Compatible Mfg. Model Number 25702, Warranty Lifetime Warranty, Sublease Not Required, Ligature Resistant No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- 3M Stripping Pad, 32 In x 14 In, Black, PK10 (7300-32x14)
- HOSPECO Nilodor Ultra Air Room Freshener Cabinet Dispenser, White, 12/Case, 2-5/8inW x 2-3/4inD x 5-3/4inH (UARF-CAB)
- BRONCO 20 gal Round Trash Can, Purple (84102089)
- MILWAUKEE TOOL 1-7/8" Round Brush Tool (49-90-1981)
- KIMBERLY-CLARK PROFESSIONAL Automatic Hard Roll Towel Dispenser (48857), Smoke (Black), 12.70" x 15.76" x 9.57" (Qty 1) (48857)
- KIMBERLY-CLARK PROFESSIONAL ICON Automatic Roll Towel Recessed Dispenser Housing, without Trim Panel, Stainless Steel (53706)
- KIMBERLY-CLARK PROFESSIONAL Slimfold Towel Dispenser, White, 9.83" x 13.67" x 2.88" (Qty 1) (34830)
- KIMBERLY-CLARK PROFESSIONAL 33"H x 16-4/5"W Jumbo Roll Dispenser, Black (80596)
- KIMBERLY-CLARK PROFESSIONAL DISPENSER, TWL, HRD RL, SKE (KCC09990)
- KIMBERLY-CLARK PROFESSIONAL Universal Towel Dispenser, 13 31/100w x 5 17/20d x 18 17/20h, White (KCC 09906)
- KIMBERLY-CLARK PROFESSIONAL Towel Dispenser, f/Folded, 13-3/10"x5-9/10"x18-9/10", SKE (KCC09905)
- Kimberly-Clark Professional Paper Towel Dispensers