Shop All Paper Towel Dispensers
Kimberly-Clark Professional
Paper Towel Dispenser, (1) Roll, White
Mfr # 09991
Zoro # G4794154
product price: $80.15
/ea
Free Shipping & Returns
$80.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Operation Pull
- Paper Towel Type Hardwound
- Product Series Kimberly-Clark Professional
- Core Dia. 1 1/2 in
- Dispenser Material Plastic
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 09991
- Zoro # G4794154
- UPC # 10036000099918
- Country of Origin Mexico
- Category Paper Towel Dispensers
Dimensions
Core Dia. | 1 1/2 in |
Dispenser Width | 12 5/8 in |
Dispenser Depth | 10.2 in |
Dispenser Height | 30.906 in |
Paper Towel Width | 8 in |
Details
Item | Paper Towel Dispenser |
Dispenser Operation | Pull |
Paper Towel Type | Hardwound |
Product Series | Kimberly-Clark Professional |
Dispenser Material | Plastic |
Color | White |
Dispenser Capacity | (1) Roll |
Automatic/Manual | Manual |
Dispenser Mounting | Wall |
Features | No-Touch Dispensing System, Quiet Operation |
Includes Batteries | No |
Ligature Resistant | No |
Number of Batteries Included | 0 |
Compatible Mfg. Model Number | 01000, 01005, 01040, 01080 |
ADA Compliance | Yes |
Sublease Requirement | Sublease Not Required |
Dispenser Color | White |
Batteries Required | No |
Description
Paper Towel Dispenser, Paper Towel Type Hardwound, Manual, Kimberly-Clark Professional(TM), Universal, Pull, Plastic, Paper Towel Width 8 in, Core Dia. 1 1/2 in, White, Dispenser Mounting Wall, Dispenser Capacity (1) Roll, Dispenser Height 16 1/8 in, Dispenser Width 12 5/8 in, Dispenser Depth 10 1/4 in, Compatible Grainger Part Number 42EN98, 42EP03, 42EP08, 60HV97, Compatible Mfg. Model Number 01000, 01005, 01040, 01080, Sublease Not Required, Ligature Resistant No, Includes Batteries No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MALISH Hand Held Squeegee, 10" Blue, PK 6 (59610)
- REMCO 9 in Pad Holder, Green, Polypropylene (55002)
- GOLDEN STAR 5 in Wet Mop, Orange, PK3, AST34OM5-3PK (AST34OM5-3PK)
- CARLISLE FOODSERVICE Dbl Foam Squeegee, 18", Orn, PK6 (4156724)
- KIMBERLY-CLARK PROFESSIONAL Towel Dispenser, f/Folded, 13-3/10"x5-9/10"x18-9/10", SKE (KCC09905)
- KIMBERLY-CLARK PROFESSIONAL Mod Stainless Steel Recessed Dispenser Housing, 11.13 x 4 x 15.37 (31501)
- KIMBERLY-CLARK PROFESSIONAL Scottfold™ Folded Towel Dispenser (09215), Black, 10.75" x 9.0" x 4.75" (Qty 1) (09215)
- KIMBERLY-CLARK PROFESSIONAL Essential Electronic Hard Roll Towel Dispenser, Black, Purple Core, 12.70" x 15.76" x 9.57", Qty 1 (48860)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Hard Roll Towel Disp, 12.63w x 10.2d x 16.13h, Smoke (9990)
- KIMBERLY-CLARK PROFESSIONAL Universal Towel Dispenser, 13.31 x 5.85 x 18.85, Smoke (9905)
- GEORGIA-PACIFIC Countertop Towel Disp, 11-2/5"x4-2/5"x7-3/4", 6BXPK, SKE (GPC56640CT)
- Kimberly-Clark Professional Paper Towel Dispensers