Nitrile Disposable Gloves, Nitrile, M, Lavender
Mfr # 412-52818
Zoro # G103702433
Key Features
- Size M
- Color Lavender
- Material Nitrile
Product Information
- Brand Kimberly-Clark Professional
- MFR # 412-52818
- Zoro # G103702433
- UPC # 36000528183
- Country of Origin China
- Category Disposable Gloves
Dimensions
Size | M |
Details
Item | Nitrile Disposable Gloves |
Color | Lavender |
Material | Nitrile |
Description
Your search for a comfortable protective exam glove with exceptional value is over, thanks to Kimberly Clark Lavender Nitrile Exam Gloves. These reliable, easy-to-wear gloves are more economical than standard nitrile gloves and are suited for a wide variety of tasks. The lavender nitrile gloves deliver enhanced dexterity, thanks to textured fingertips, and are not made with natural rubber latex. The gloves are static dissipative in use. They come in an innovative dispenser box, which incorporates two separate openings. The first, smaller opening is used when the box is full and helps control dispensing to lessen waste from dropped gloves or multiple dispensing. When the box is half empty, the second, larger opening allows easier access to the gloves. They have an AQL of 1.5 for pinholes and can even be recycled with the Kimberly Clark Professional RightCycle program, the first large-scale recycling program for nonhazardous lab and cleanroom waste. Kimberly Clark Lavender Nitrile Gloves can be an important piece for creating a more efficient, responsible workplace.
Features- Assured for high quality and standards
- Our products fulfill the requirements of our end users
- 100 per Box
- Size: Medium
- Weight: 2.5 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ANSELL Cut Resistant Coated Gloves, A1 Cut Level, Polyurethane, 10, 1 PR (11-421)
- LYLE Safety Sign, 7 in H, 10 in W, Plastic, Vertical Rectangle, English, U7-1247-NP_10X7 (U7-1247-NP_10X7)
- WELLS LAMONT Hydrahyde Work Glov Lg (3207L)
- KINCO Kinco Lined Grain Cowhide Driver Gloves (98RL-XXL)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Small, 1000 PK, Purple (55080)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Large, 500 PK, Purple (50604)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, S, 500 PK, Purple (50601)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Purple (55083)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile-Xtra, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Medium, 500 PK, Purple (50602)
- KIMBERLY-CLARK PROFESSIONAL Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Purple (55081CT)
- TRADEX Ambitex, Vinyl Disposable Gloves, 2.7 mil Palm, Vinyl, Powder-Free, L, 100 PK, Clear (VLG5201)
- Kimberly-Clark Professional Disposable Gloves