Shop All Disposable Gloves
Kimberly-Clark Professional
Nitrile Disposable Gloves, Nitrile, 1, 50 PK, Purple
Mfr # 55090
Zoro # G3449522
$44.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Size 1
- Color Purple
- Material Nitrile
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 55090
- Zoro # G3449522
- Country of Origin United States
- Category Disposable Gloves
Dimensions
Size | 1 |
Details
Item | Kimberly-Clark 12 In Purple Nitri,PK 50 |
Color | Purple |
Material | Nitrile |
Description
Kimberly-Clark 12 In Purple Nitri,PK 50, Package Quantity 50
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- IRONCLAD PERFORMANCE WEAR Cold Protection Gloves, Polyester Lining, L (SDXW2-04-L)
- ENPAC Spill Collection System, Yellow, 500 lb. (5205-YE)
- 3M PROTECTA Full Body Harness, M/L, Polyester (1161221)
- OBERON CAT4™ Series Arc Flash Hood & Coverall Suit Set 2XL (FRTC4A-2XL)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Small, 1000 PK, Purple (55080)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XL, 90 PK, Purple (55084)
- KIMBERLY-CLARK PROFESSIONAL Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, X-Large, 900 PK, Purple (55084CT)
- KIMBERLY-CLARK PROFESSIONAL Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, XS, 100 PK, Purple (KCC55080)
- KIMBERLY-CLARK PROFESSIONAL Nitrile Disposable Gloves, 6 mil Palm, Nitrile, Powder-Free, Small, 1000 PK, Purple (55081CT)
- KIMBERLY-CLARK PROFESSIONAL Purple Nitrile, Nitrile Exam Gloves, 6 mil Palm, Nitrile, Powder-Free, Large, 1000 PK, Purple (55083)
- BSC PREFERRED Nitrile Disposable Gloves, 4 mil Palm, Nitrile, Powder-Free, M, 100 PK, Green (S-13405M)
- Kimberly-Clark Professional Disposable Gloves