Shop All Paper Towels
Kimberly-Clark Professional
Multifold Paper Towels, 1 Ply, 150 Sheets, White, 4 PK
Mfr # 88130
Zoro # G0712455
product price: $63.79
/pk 4, $15.95/ea
$63.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Color White
- Sheet Width 9.4 in
- Sheet Size 9.4 in x 9.2 in
- Number of Sheets 150
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 88130
- Zoro # G0712455
- UPC # 036000881301
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Width | 9.4 in |
Sheet Size | 9.4 in x 9.2 in |
Package Size | 16 |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Color | White |
Number of Sheets | 150 |
Ply | 1 |
Description
Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SAFCO 15 gal Open Top Dome Waste Receptacle, White, Stainless Steel (SAF9639WH)
- FRESH PRODUCTS Eco Air 30-Day Air Freshener Refill, Cotton Blossom, 2.89oz Solid, PK6 (FRS EA36CB)
- GOJO FMX-12 1250mL Foam Soap Dispenser, Push-Style, Black (5155-06)
- HARPER 16 In. W. x 67 In. L. Wood Handle Street Push Broom (9816A)
- KIMBERLY-CLARK PROFESSIONAL Essential Universal High-Capacity Hard Roll Towels, 1.5" Core, White, (1,000'/Roll, 6 Rolls/Case) (01005)
- KIMBERLY-CLARK PROFESSIONAL Hard Roll Towels with Absorbency Pockets, for Blue Core Dispensers, White, (900'/Roll, 6 Rolls/Case) (43959)
- KIMBERLY-CLARK PROFESSIONAL Perforated Paper Towel, 1 Ply, 128 Sheets, White, 20 PK (41482)
- KIMBERLY-CLARK PROFESSIONAL Reveal Multifold Paper Towels for Kleenex Reveal Countertop Dispenser, 150 Sheets/Pack, 16 Packs (46321)
- KIMBERLY-CLARK PROFESSIONAL Scott Pro Hardwound Paper Towels, Blue/White, 6 PK (KCC25702)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack, 8 Packs/Case) (02046)
- SOFIDEL AM Papernet, DISSOLVETECH PAPER TOWEL, 5.3in X 8in, WHITE, 16PK (410338)
- Kimberly-Clark Professional Paper Towels