Shop All Paper Towel Dispensers
Kimberly-Clark Professional
Mod Stainless Steel Recessed Dispenser Housing, 11.13 x 4 x 15.37
Mfr # 31501
Zoro # G303666276
product price: $259.99
/ea
Free Shipping & Returns
$259.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Metal
- Color Stainless Steel
- Height 15.37"
- For Use With Kimberly-Clark Professional* 25702, 25637, 43959, 53925
- Paper Towel Width 11.13"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 31501
- Zoro # G303666276
- UPC # 36000315011
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Height | 15.37" |
Paper Towel Width | 11.13" |
Depth | 4" |
Width | 11.13" |
Dispenser Height | 15.37 in |
Dispenser Depth | 4 in |
Details
Item | Paper Towel Dispenser |
Dispenser Material | Metal |
Color | Stainless Steel |
For Use With | Kimberly-Clark Professional* 25702, 25637, 43959, 53925 |
Type | Recessed Dispenser Housing |
Finish | Stainless Steel |
Compatible Mfg. Model Number | 25702, 25637, 43959, 53925 |
Description
The MOD* Dispenser Systems are designed with innovative internal dispensing modules that plug and play, allowing you to build a dispenser customized to meet your requirements. The recessed dispenser housing provides touchless technology when combined with one of three dispensing modules (M-Module, E-Module and NG-Module). Also provides the bacteria-reducing benefits of drying with paper towels. Can be installed in the MOD* Stainless Steel Recessed Wall Unit with Trash Receptacle (sold separately).
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PIG Empty Spray Bottle (CLN108)
- AIR WICK Freshmatic Ultra Spray Refill, Fresh Waters, 5.89 oz Aerosol Spray, PK6 (62338-82093)
- CLR PRO Drain Maintainer, Drum, 55 gal, Liq (G-FM-BEDM-55PRO)
- MANITOWOC ICE Manitowoc Ice Machine Cleaner, Green, Pint Size, 16 oz. (MP000005162)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Hard Roll Towel Disp, 12.63w x 10.2d x 16.13h, Smoke (9990)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (1) Roll, White (09991)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Pull, Smoke (09746)
- KIMBERLY-CLARK PROFESSIONAL Electronic Towel Dispenser, 12.7w x 9.572d x 15.761h, Black (48857)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Auto, Plstc, 8"W (58720)
- KIMBERLY-CLARK PROFESSIONAL Automatic Hard Roll Towel Dispenser (48857), Smoke (Black), 12.70" x 15.76" x 9.57" (Qty 1) (48857)
- GEORGIA-PACIFIC 15"H x 11-1/4"W, Multifold Dispenser, Chrome (56620)
- Kimberly-Clark Professional Paper Towel Dispensers