Shop All Rags & Towels
Kimberly-Clark Professional
Microfiber Cloth Wipe 15-3/4" x 15-3/4", Yellow
Mfr # 83610
Zoro # G4118016
product price: $68.39
/pk 4, $17.10/ea
$68.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Gold
- Color Gold
- Cleaning Cloth Color Yellow
- Width 15.75"
- Length 15.75"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 83610
- Zoro # G4118016
- UPC # 10036000836100
- Country of Origin China
- Category Rags & Towels
Dimensions
Width | 15.75" |
Length | 15.75" |
Details
Material | Gold |
Item | Reusable Cloths |
Color | Gold |
Cleaning Cloth Color | Yellow |
Features | Can be laundered up to 300 times before needing replacement |
Description
Microfiber Cloth with Microban,Ylw,PK6, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIBMAN High Power 13 in. W Stiff Recycled Plastic Broom (904)
- TOUGH GUY Dust Mop Treatment, 16 oz. (2DCC6)
- RUBBERMAID COMMERCIAL Pot Brush, Synthetic Fill, Short Handle (FG9B2900YEL)
- HERITAGE 16 gal Trash Bags, 33 in x 24 in, 0.24 mm, Natural, 20 PK (HERZ4833RNR01)
- KIMBERLY-CLARK PROFESSIONAL General Clean L30 Heavy Cleaning Towels, White, 875 Towel Sheets/Jumbo Roll, 1 Roll/Case (05841)
- KIMBERLY-CLARK PROFESSIONAL 200PK Shop Towel (75190)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Glass Blue, 11" x 8.6", 90PK (32896)
- KIMBERLY-CLARK PROFESSIONAL 2PK 55Sheet Shop Towel (75040)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Roll Blue 55/sheets 12/Cs (75040)
- KIMBERLY-CLARK PROFESSIONAL Scott 60CT Shop Towel (32992)
- TRIMACO Premium Knit Painter Rags Box 8 lb., White, 10PK (10823)
- Kimberly-Clark Professional Rags & Towels