Shop All Disposable Napkins
Kimberly-Clark Professional
Low Fold Napkins Dispenser, PK250, 1 White
Mfr # 98720
Zoro # G4118339
product price: $86.65
/pk 32, $2.71/ea
Free Shipping & Returns
$86.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Single Fold
- Color White
- Number of Sheets 250
- Ply 1
- Package Size 32
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 98720
- Zoro # G4118339
- UPC # 036000987201
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Package Size | 32 |
Details
Paper Towel Type | Single Fold |
Item | Low Fold Napkins Dispenser,PK250 |
Color | White |
Number of Sheets | 250 |
Ply | 1 |
Description
Low Fold Napkins Dispenser,PK250, Package Quantity 32
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LOUANA Louana Louana Oil Butter 1 gal., PK4 (12504LOU)
- GREAT WESTERN Popcorn Kit Coconut 10.6 oz., PK24 (10064)
- HAMILTON BEACH Cup Guide Assy (990043400)
- NESCO Roaster Oven 18Qt Slv (MWR18-47)
- KIMBERLY-CLARK PROFESSIONAL Dinner Napkin, 1/8 Fold, 250 Sheets, PK12 (98200)
- KIMBERLY-CLARK PROFESSIONAL Napkins, 1/4 Fold, 250 Napkins, PK16 (98171)
- HOFFMASTER Dispersible Guest Towel, 1/4 Fold, PK250 (857002)
- TOUCH OF COLOR Cobalt Blue Napkins 3 ply, 6.5", 500PK (583147B)
- CREATIVE CONVERTING 581137B Navy Blue 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4NV)
- THE COLMAN GROUP 3.75 X 4 X 7.5 In. Tabletop Napkin Dispenser, Tall Fold - Chrome (SAN H900X)
- CREATIVE CONVERTING 951137 Navy Blue 3-Ply Guest Towel / Buffet Napkin, 192PK (5003GTNV)
- Kimberly-Clark Professional Disposable Napkins