Kimberly-Clark Professional

KleenGuardG10 Kraken Grip Fully Textured Black Nitrile Gloves, Small (7), 100PK (Discontinued)


This Product is Discontinued
Shop for all Disposable Gloves
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

KleenGuard Personal Protective Equipment (PPE) enables rather than inhibits – allowing for maximum productivity and safety for you and your employees. KleenGuard Kraken Grip Fully Textured Black Nitrile Gloves deliver durable protection with an adaptable wet or dry grip, so your employees don't have to choose between protection and productivity. These gloves are fully textured on the palm and fingers with tire tread-like texture that channels oil, grease and solvents away from the areas of the hand where grip is most critical (palm and finger tips), while providing powder-free moisture control on the inside for user comfort. Thanks to the smart design, your employees can use them with confidence because these powder-free, ambidextrous black nitrile gloves guard against some accidental splashes and feature a 6 mil thickness on fingers and palm for both comfort and protection. The fully textured gloves give employees a grippable surface for dexterity while performing sensitive tasks. The gloves are 9.5" long, not made with natural rubber latex, and they have a beaded cuff that helps prevent roll-down. These black nitrile gloves are an ideal choice across a variety of industries because they are comfortable to wear, provide excellent tactile sensitivity and deliver reliable protecti(more...)

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.