Kimberly-Clark Professional

Kleenex Roll Paper Towels, White


product price: $158.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns

Key Features

  • Paper Towel Type Roll
  • Color White
  • Product Series Kleenex
See all product information
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Details

Paper Towel Type Roll
Item Paper Towels
Color White
Product Series Kleenex

Description

  • Strong, tear-resistant towel for wiping up spills and drying hands.
  • Color: White.
  • Ply: 1.
  • Width: 0.217".
  • Length: 0.217".
  • Length per Sheet: 11".
  • System Format: Roll Towel.
  • Height: 0.458".
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.