Shop All Paper Towels
Kimberly-Clark Professional
Kleenex Pop-Up Paper Towels, 120 Sheets, 18 PK
Mfr # 1701
Zoro # G4519630
product price: $89.95
/pk 18, $5.00/ea
Free Shipping & Returns
$89.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Pop-Up
- Color White
- Sheet Size 9 in x 10.5 in
- Product Series Kleenex
- Sheet Width 9 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 1701
- Zoro # G4519630
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 9 in x 10.5 in |
Sheet Width | 9 in |
Details
Paper Towel Type | Pop-Up |
Item | Paper Towels |
Color | White |
Product Series | Kleenex |
Number of Sheets | 120 |
Green Environmental Attribute | 0.4, Yes |
Green Certification or Other Recognition | EcoLogo, EPA, FSC |
Material | Fiber |
Features | Hygienic, Chlorine-free, Absorbent |
Shop By | New Products |
Recycled Content | 0.5 |
Application | Hand, Office, Lodging |
Description
S-Fold Pop-Up Box,PK18, Package Quantity 18
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Floor Cleaner, 1 gal., Lemon, Blue (04134.)
- HERITAGE 60 gal Trash Bags, 0.47 mil (12 Micron), Natural, 8 PK (HERV7658MNR01)
- HERITAGE 56 gal Trash Bags, 43 in x 48 in, Extra Heavy-Duty, 22 microns, Black, 150 PK (Z8648WK R01)
- HOPKINS Soft Body Brush (94025)
- KIMBERLY-CLARK PROFESSIONAL Pro Slimroll Hard Roll Towels for Orange Core Dispensers, White, (580'/Roll, 6 Rolls/Case) (47035)
- KIMBERLY-CLARK PROFESSIONAL Essential Universal Hard Roll Towels, 1.5" Core, White, (800'/Roll, 12 Rolls/Case, 9,600'/Case) (01040)
- KIMBERLY-CLARK PROFESSIONAL Essential Single Fold Paper Towel, 1 Ply, 250 Sheets, White, 16 PK (01700)
- KIMBERLY-CLARK PROFESSIONAL Universal 100% Recycled Fiber Hard Roll Towels, 1.5" Core, White, (800'/Roll, 12 Rolls/Case) (01052)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Hard Roll Towels for Blue Core Dispensers, White, (700'/Roll, 6 Rolls/Case) (53925)
- KIMBERLY-CLARK PROFESSIONAL Premiere Centerpull Paper Towel, 1 Ply, 250 Sheets, White, 4 PK (01320)
- GEN Multifold Paper Towels, 1 Ply, 250 Sheets, White, 4000 PK (GEN1509)
- Kimberly-Clark Professional Paper Towels