Shop All Paper Towels
Kimberly-Clark Professional
Kleenex Multifold Paper Towels
Mfr # KCC88130CT
Zoro # G903956951
product price: $110.99
/ea
Free Shipping & Returns
$110.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Multifold
- Product Series Kleenex
- Sheet Size 9 1/5 in x 3 1/5 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # KCC88130CT
- Zoro # G903956951
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 9 1/5 in x 3 1/5 in |
Details
Paper Towel Type | Multifold |
Item | Paper Towels |
Product Series | Kleenex |
Description
SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. Kleenex multifold hand towels are designed for use with multifold towel dispensers. Soft and absorbent one-ply towels meet EPA standards with post-consumer recycled material. Each bundle includes 150 towels. Folded size is 9-1/5" x 3-1/5".
Specifications- Weight: 8.1875
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WEXFORD LABS Cleaners & Detergents, Bottle, Nectar, 4 PK (211000CT)
- ZORO SELECT Toilet Paper Holder, Double Post, Zamac (04-7908)
- GOJO FAST TOWELS Hand Cleaning Towels, Cloth, 9 x 10, Blue 225/Bucket (6299-02)
- DEFY 1 Gal. Exterior Wood Stain Stripper (300187)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Hard Roll Towels for Blue Core Dispensers, White, (700'/Roll, 6 Rolls/Case) (53925)
- KIMBERLY-CLARK PROFESSIONAL 100% Recycled Fiber Multifold Paper Towels, 9.2" x 9.4", Compact Case, (250 Sheets/Pack, 16 Packs) (01807)
- KIMBERLY-CLARK PROFESSIONAL Essential Perforated Roll Paper Towels, 1 Ply, Continuous Roll Sheets, 800 ft, Natural, 12 PK (04142)
- KIMBERLY-CLARK PROFESSIONAL Scott Pro Hardwound Paper Towels, Blue/White, 6 PK (KCC25702)
- KIMBERLY-CLARK PROFESSIONAL Scott Essential Paper Towels, 6 PK (KCC02001)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 1-Ply, 9.2" x 9.4" sheets, White, (150 Sheets/Pack, 8 Packs/Case) (02046)
- SPARKLE Sparkle Paper Towels, 2 PK (22272)
- Kimberly-Clark Professional Paper Towels