Shop All Paper Towels
Kimberly-Clark Professional
Kleenex C-Fold Paper Towels
Mfr # KCC88115CT
Zoro # G504015279
product price: $118.99
/ea
Free Shipping & Returns
$118.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type C-Fold
- Product Series Kleenex
- Sheet Size 10 1/10 in x 3 1/2 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # KCC88115CT
- Zoro # G504015279
- Country of Origin United States
- Category Paper Towels
Dimensions
Sheet Size | 10 1/10 in x 3 1/2 in |
Details
Paper Towel Type | C-Fold |
Item | Paper Towels |
Product Series | Kleenex |
Description
SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. Kleenex C-Fold Hand Towels are designed for use with C-fold towel dispensers. Soft, absorbent, one-ply towels meet EPA standards with post-consumer recycled material. Each bundle has 150 towels. Folded size is 10-1/10" x 3-1/2".
Specifications- Weight: 12.375
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER UNGER Black 12" Window Washer and Squeegee (EN300)
- MANITOWOC ICE Manitowoc Ice Machine Cleaner, Green, Pint Size, 16 oz. (MP000005162)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, Auto, Plstc, 8"W (58710)
- EXAIR Filter Bag for Chip Trapper, 100 micron (901060-100)
- KIMBERLY-CLARK PROFESSIONAL Essential Multifold Paper Towel, 255 Sheets, White, 16 PK (01880)
- KIMBERLY-CLARK PROFESSIONAL Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 600 ft, White, 6 PK (11090)
- KIMBERLY-CLARK PROFESSIONAL Pro Slimroll Hard Roll Towels for Orange Core Dispensers, White, (580'/Roll, 6 Rolls/Case) (47035)
- KIMBERLY-CLARK PROFESSIONAL Multifold Paper Towels, 9.2" x 9.4" sheets, White, (250 Sheets/Pack, 16 Packs/Case) (01804)
- KIMBERLY-CLARK PROFESSIONAL Essential Hardwound Paper Towels, 1 Ply, Continuous Roll Sheets, 950 ft, White, 6 PK (02000)
- KIMBERLY-CLARK PROFESSIONAL Control Hardwound Paper Towels, Continuous Roll Sheets, 580 ft., White, 6 PK (12388)
- RJ SCHINNER 16PK WHT FLD Towel (HT 400011)
- Kimberly-Clark Professional Paper Towels