Kimberly-Clark Professional KCC21272CT Kleenex Naturals Facial Tissue; 36 Per Carton
Mfr # KCC21272CT
Zoro # G804015375
Key Features
- Tissue Box Type Facial
Product Information
- Brand Kimberly-Clark Professional
- MFR # KCC21272CT
- Zoro # G804015375
- UPC # 36000212723
- Country of Origin United States
- Category Facial Tissues
Details
Tissue Box Type | Facial |
Item | Facial Tissue |
Description
SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. Kleenex Naturals Facial Tissue is made with post-consumer recycled fiber. The result is a quality tissue that meets the high standards of Kleenex brand and exceeds EPA minimum standards for post-consumer materials in facial tissue. Box dispenses soft, quality tissues one at a time.
Specifications- Weight: 10.0625
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KUTOL PRODUCTS CO -EA Kutol Soft & Silky Bag-In-Box Dispenser 800 ml Black (9951ZPL)
- ABCO PRODUCTS Whisk 100 Corn Broom (00300-12)
- RUBBERMAID COMMERCIAL 8 gal Rectangular Trash Can, Beige, 16 1/4 in Dia, Step-On, HDPE Base/Polypropylene Lid (FG614300BEIG)
- DANTONA Vacuum Battery, Hoover BH71000, Quest 1000, 440009835, Li026148 (VAC-BH71000)
- KIMBERLY-CLARK PROFESSIONAL Boutique Anti-Viral 3 Ply Facial Tissue, 60 Sheets (21286)
- KIMBERLY-CLARK PROFESSIONAL Naturals, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21272)
- KIMBERLY-CLARK PROFESSIONAL 2 Ply Facial Tissue, 125 Sheets, 60 PK (21390)
- KIMBERLY-CLARK PROFESSIONAL Facial Tissue, Kleenex Comfort Touch, Flat Box, 2 Ply, 100 Sheets/Box, 36 Pack (21400)
- KIMBERLY-CLARK PROFESSIONAL Convenience Case 2 Ply Facial Tissue, 125 Sheets, 12 PK (03076)
- KIMBERLY-CLARK PROFESSIONAL Comfort Touch, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21270)
- KLEENEX 2 Ply Facial Tissue, 125 Sheets (21606)
- Kimberly-Clark Professional Facial Tissues