Shop All Facial Tissues
Kimberly-Clark Professional
Kimberly-Clark Professional KCC21270CT Kleenex Upright Box Facial Tissue; 36 Per Carton
Mfr # KCC21270CT
Zoro # G303957053
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tissue Box Type Facial
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # KCC21270CT
- Zoro # G303957053
- UPC # 647697188170
- Country of Origin United States
- Category Facial Tissues
Details
Tissue Box Type | Facial |
Item | Facial Tissue |
Description
SP Richards prides being the catalyst to help offices perform better. The products are designed to help the work place to be more productive, including the latest technology, core office supplies, facilities products etc. Continuous innovation helps to make things easier and give a better work environment. Kleenex Boutique Facial Tissues offer quality and softness in a facial tissue combined with decorative packaging and easy maintenance. Each two-ply tissue is chlorine-free. Box has a signal feature that alerts you when it's time to change the box.
Specifications- Weight: 0.5625
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SWIFFER Heavy Duty Dusters, 36" L, PK6 (82074)
- WEXFORD LABS Towels & Wipes, White, Spunlace Non-Woven Fiber, 400 Wipes, Fresh (3130B400DCT)
- SAN JAMAR Simplicity Mechanical Roll Dispenser, 12.375x9.5x14.625, Black (T7490TBK)
- SURFACE SHIELDS Floor Protection, 24 In. x 500 Ft., Green (FS24500)
- KIMBERLY-CLARK PROFESSIONAL Naturals, 2 Ply Facial Tissue, 48 Boxes, 125 Sheets per Box (21601)
- KIMBERLY-CLARK PROFESSIONAL Comfort Touch, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21270)
- KIMBERLY-CLARK PROFESSIONAL 2 Ply Facial Tissue, 125 Sheets, 60 PK (21390)
- KIMBERLY-CLARK PROFESSIONAL Anti-Viral, 3 Ply Facial Tissue, 12 Boxes, 55 Sheets per Box (21286)
- KIMBERLY-CLARK PROFESSIONAL Boutique Anti-Viral 3 Ply Facial Tissue, 60 Sheets (21286)
- KIMBERLY-CLARK PROFESSIONAL Naturals, 2 Ply Facial Tissue, 36 Boxes, 90 Sheets per Box (21272)
- KIMBERLY-CLARK Tissue, Facial, Kleenexbutque 95PK (KCC21270)
- Kimberly-Clark Professional Facial Tissues