Kimberly-Clark Professional 412-54015 Wypall X60 Hydroknit Wiper; White
Mfr # 412-54015
Zoro # G604173329
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 412-54015
- Zoro # G604173329
- UPC # 36000540154
- Country of Origin China
- Category Multi-Purpose Wipes
Description
WypAll X60 Cloths absorb more than two times as much water as rags. They bring the absorbing power of HydroKnit technology (for superior absorbency) to a lighter-weight cloth. Designed to outperform laundered rags, WypAll X60 Cloths help raise the standard for general-purpose cloths at a terrific value. They don’t use adhesives or binders, so they’ll leave no residue behind, and they’re reinforced for strength when wet or dry. They can be used for applying thinners and solvents, in cable lubricant removal, adhesive cleaning and removing grease and soil in tight areas. These cleaning towels come in a Brag Box dispenser and are so sturdy that they can often be used more than once (once you’ve used them a few times, they’re disposable). They’re designed to reduce waste so you spend less. When effectiveness and value top your list of criteria, you can trust WypAll X60 Reusable Wipes to deliver.
Specifications- Color: White
- Style: Brag Box
- Weight: 4.85 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- METHOD Method, Foaming Hand Wash, Orange Ginger, 10 Oz Pump Bottle, 6PK (01474)
- PROCTER & GAMBLE Swiffe WetJet Start Kit (92811)
- FLITZ Granite Wax Plus, 3785ml/128 oz. (GRX 22810)
- ZORO SELECT Brush, Nylon, 1-1/4 In Dia (11M971)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Box, Paper, 250 Wipes, 10 1/4 in x 9 in (42346)
- KIMBERLY-CLARK PROFESSIONAL WypAll GeneralClean X60 Multi-Task Cleaning Cloths, Jumbo Roll, Blue (1100 Sheets/Roll, 1 Roll/Case) (34965)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, Pop Up Box, Double Recreped (DRC), 90 Wipes, 10 3/4 in x 10 in, 9 PK (03046)
- KIMBERLY-CLARK PROFESSIONAL All-Purpose Wipers Roll, PK70, White, DRC (Double Re-Creped), 11" x 10.4", 24 PK (05027)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe Roll, White, Poly Wrapped Roll, Double Recreped (DRC), 70 Wipes, 11 in x 10 1/2 in, 24 PK (05843)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, White, 1/4 Fold in Box, Hydroknit, 100 Wipes, 23 in x 11 in, 9 PK (34770)
- WEXFORD LABS CleanCide Germicidal Disinfectant Wipes - Case of 4 (COV012027)
- Kimberly-Clark Professional Multi-Purpose Wipes