Kimberly-Clark Professional

Kimberly-Clark Professional 412-47044 Kimtowel Q-Fold Wipers


product price: $193.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • Kimtowel Q-Fold Wipers.
  • Textured side for cleaning power. Contains no binders or glues. Multi-Poly capacity for large spills.
  • Color: White.
  • Poly: 4.
  • Length per Sheet: 16.80".
  • Width Per Sheet: 9.10".
  • System Format: Pop-Up Box.
  • Type: Disposable Wiper.
  • Quantity: 88 per box.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.