Kimberly-Clark Professional 412-44480 18 in. A40 XP Liquid & Particle Kleenguard Sleeve Protector; Pack of 200
Mfr # 412-44480
Zoro # G604043219
Product Information
- Brand Kimberly-Clark Professional
- MFR # 412-44480
- Zoro # G604043219
- UPC # 36000444803
- Country of Origin China
- Category Disposable Sleeves
Description
Kleenguard personal protective equipment (ppe) enables rather than inhibits allowing for maximum productivity and safety for you and your employees. Offering your team comfortable protective clothing is a must, and kleenguard a40 liquid and particle protection sleeve protectors are a great addition. Each liquid arm cover measures 18" and features an elastic top and wrist. Made of breathable, microporous film to keep out debris, non-hazardous liquid chemicals and dry particulates, the kleenguard a40 material gives your employees a better liquid barrier and a better particulate barrier than tyvek.
Features- These protective sleeves for arms offer better liquid and particulate barrier than the tyvek sleeve
- These protective sleeves for arms are made to keep out debris, dry particulates and some liquids
- Pack of 200
- Size: 18"
- Weight: 0.03 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CORDOVA Neoprene / Latex Rubber Blue / Yellow Extra Large 12'' Premium 28 Mil Gloves with Flock Lining (1674300)
- JAMCO Flammable Cabinet Shelf, 20 in W (GS123)
- HONEYWELL Cut Resistant Coated Gloves, 3 Cut Level, Polyurethane, XL, 1 PR (NFD16G/10XL)
- BEKINA StepliteX SolidGrip PU Boot, Steel Toecap, Green-Black, Size 4 (XAN3P/9180AP531-04)
- KLEEN CHEF Disposable Arm Sleeves with Elastic Ends, 18-in Blue, 100PK (BLKC-MSPE-DSL-BL)
- CONDOR Protective Sleeve, Universal, Natural, 18"L (60EX98)
- UVETO Add-A-Sleeve, Navy, L/XL (AU AASL-XLNV)
- ERGODYNE Ergodyne® Chill-Its® 6690 Cooling Arm Sleeves, Lime, M, 12283 (12283)
- TOP DOG Protective Sleeve, 18", 6 mil, Green, PR (84012)
- KLEENGUARD KleenGuard Disposable Sleeve, Microporous Film Laminate, Serged Seam, 18 in Length, 200 Pack (44480)
- KLEENGUARD ChemSpry Sleeve Protec BoundSeam Elast 21Len Univ YEL 200/Cs (97780)
- Kimberly-Clark Professional Disposable Clothing