Kimberly-Clark Professional 412-38431 G40 Smooth Nitrile Coated Glove - Black; Extra Large
Mfr # 412-38431
Zoro # G503694321
Product Information
- Brand Kimberly-Clark Professional
- MFR # 412-38431
- Zoro # G503694321
- UPC # 36000384314
- Country of Origin China
- Category Coated Gloves
Description
Personal Protective Equipment (PPE) enables rather than inhibits - allowing for maximum productivity and safety for you and your employees. G40 Smooth Nitrile Coated Gloves (Black) are general purpose protective gloves designed for conditions which require protection, strength, grip and dexterity in industrial environments. The nitrile coating offers a good grip and protection against liquid permeation, while the seamless knit nylon back offers comfort and a great fit. The hand-specific gloves have a high EN388 Level 3 rating, making them popular for use in automotive assembly, aerospace assembly, handling of metal, glass or wood, warehousing and general manufacturing applications. The G40 Smooth Nitrile Coated Glove performs well in a wide range of applications and provides workers the required protection, plus strength, grip and dexterity. Making the right Personal Protection choice is difficult. Perform with distinction with Personal Protective Equipment (PPE).
Features- Nitrile coating offers protection against liquid permeation and a good grip
- Seamless knit nylon back is comfortable to wear
- These hand-specific gloves have an EN388 Level 3 Abrasion rating (high)
- The black color is good for hiding dirt, giving your workers longer wear
- Bag of 12
- Color: Black
- Material: Nitrile
- Size: Extra Large
- Weight: 1.52 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNCLE MIKES Single Mag Pouch, Black, Nylon (88172)
- LYLE Safety Sign, Keep Gte Clsd, 10in.H (U4-1459-RA_14X10)
- LYLE Safety Sign, Hard Hats Required, 7in.H (U4-1363-RA_10X7)
- BRADY Fire Extinguisher Sign, 3 1/2 in Height, 10 in Width, Polyester, Rectangle, English (85256)
- SHOWA Showa Nitrile-Coated General-Purpose Gloves (377L-08)
- MILWAUKEE TOOL Knit Gloves, Finished, Size XL (48-73-7013)
- GLOBAL INDUSTRIAL Flat Polyurethane Coated Gloves, Black/Black, Small (708350S)
- MCR SAFETY Ninja Nitrile Coating Nylon/Spandex Gloves, Black/Gray, Large, PK12, 12PK (N96790L)
- DEWALT Foam Nitrile Coated Gloves, Palm Coverage, Black/Gray, L, PR (DPG76L)
- SUPERIOR GLOVE Coated Glove, Open Finger, Size 10, PR (SSXPU3OF10)
- XPOSE SAFETY Blue Palm Working Gloves, 100PK (BPG-100-X-S)
- Kimberly-Clark Professional Coated Gloves