Kimberly-Clark Professional

Kimberly-Clark Professional 412-17713 Kleenex 4.5 Inchx40' Standard White Bathroom Tissue


product price: $141.99
/ea
Free Shipping & Returns

Free Shipping on orders over $50
after you 
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
visa mastercard american express discover paypal
Net 30

Product Information

Description

  • This tissue offers the sofeat plush quality that you expect at home.
  • Color: White.
  • Dimensions: 0.200" W x 0.688" L 0.200" H.
  • Length per Sheet: 4.09".
  • Width Per Sheet: 4".
  • System Format: Standard Roll.
  • Quantity: 506 per roll.
  • Standard Pack: 60ROL/CS.
  • Minimum Order: 1/CS.
  • Restrictions

    Ratings & Reviews

    3 Reasons You Can Count On Us

    • Supplies for every job.

      Supplies for every job.

      10 million items and the exact one you need.

    • When you need it fast, count on Zoro!

      When you need it fast, count on Zoro!

      2 million products ship in 1 day.

    • Stretch your budget further.

      Stretch your budget further.

      Everyday low prices on the brands you love.