Shop All Lab Coats & Jackets
Kimberly-Clark Professional
Kimberly-Clark Basic Plus Lab Coat, PK 25
Mfr # 10030
Zoro # G3206288
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material SMS
- Number of Pockets 3
- Features Which Provides Comfort and Protection from Light Fluid Contact
- Collar Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 10030
- Zoro # G3206288
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Named Size | S |
Details
Item | Kimberly-Clark Basic Plus Lab Coat,PK 25 |
Color | White |
Material | SMS |
Number of Pockets | 3 |
Features | Which Provides Comfort and Protection from Light Fluid Contact |
Collar Style | Knit |
Cuff Style | Elastic Knit |
Product Type | Lab Coat |
Packaging | Bulk |
Closure Type | Snaps |
Description
Kimberly-Clark Basic Plus Lab Coat,PK 25, Closure Type Snaps, Collar Style Knit, Color White, Cuff Style Elastic Knit, Features Which Provides Comfort and Protection from Light Fluid Contact, Material SMS, Named Size S, Number of Pockets 3, Packaging Bulk, Product Type Lab Coat, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DUPONT Coveralls, 6 PK, Tan, Tychem(R) 5000, Zipper (C3122TTN3X000600)
- JAMCO Flammable Safety Cabinet, 120 gal., Yellow (BM120YP)
- ZEPPELINPRODUCTS ZeppelinProducts UVA-BOLPTCRC-TAN-36 Virginia Concho Croc Tan Leather Belt; 36 Waist (UVA-BOLPTCRC-TAN-36)
- MECHANIX WEAR SpeedKnit Sleeves SS2E03, PR (SS2E-03)
- SUPERIOR SURGICAL Unisex Microstatic ESD Lab Coat, Small, Blue (473-S)
- ZOEY ADDISON Colad Nylon Lab Coat - Extra Large (ZO2614041)
- UNITED SCIENTIFIC Laboratory Coat, Triple Extra Large, Men (LCM3XL1)
- UNITED SCIENTIFIC RPI Lab Coat, White, Small (248144)
- TRANSFORMING TECHNOLOGIES ESD Jacket, V-Neck, Knit Cuff, Color: White, X-Large (JKV8825WH)
- VF IMAGEWEAR Lab Coat, S, White, 38-1/4 In. L (KP13WH RG S)
- RED KAP Unisex Elec Blue Counter Jacket/Esd (KK26BL RG XXL)
- Kimberly-Clark Professional Scrubs & Lab Coats