Shop All Lab Coats & Jackets
Kimberly-Clark Professional
Kimberly-Clark Basic Plus Lab Coat, PK 25
Mfr # 10022
Zoro # G3207977
product price: $242.99
/pk 25, $9.72/ea
Free Shipping & Returns
$242.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Material SMS
- Number of Pockets 3
- Features Which Provides Comfort and Protection from Light Fluid Contact
- Collar Style Knit
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 10022
- Zoro # G3207977
- Country of Origin United States
- Category Lab Coats & Jackets
Dimensions
Named Size | L |
Details
Item | Kimberly-Clark Basic Plus Lab Coat,PK 25 |
Color | White |
Material | SMS |
Number of Pockets | 3 |
Features | Which Provides Comfort and Protection from Light Fluid Contact |
Collar Style | Knit |
Cuff Style | Elastic Knit |
Closure Type | Snaps |
Product Type | Lab Coat |
Packaging | Bulk |
Description
Kimberly-Clark Basic Plus Lab Coat,PK 25, Closure Type Snaps, Collar Style Knit, Color White, Cuff Style Elastic Knit, Features Which Provides Comfort and Protection from Light Fluid Contact, Material SMS, Named Size L, Number of Pockets 3, Packaging Bulk, Product Type Lab Coat, Package Quantity 25
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SOLVEX VF, Glove, Sz 9, 4T427, PR (37185)
- BDG Coated PVC Triple Coated Gauntlet BOA Lined Blue, Size XL (10) (99-9-821-10)
- C.H. HANSON Blank Tag, Round, Green, PK5 (43082)
- KINCO Leather Gloves, M, Hi Vis Green, PR (1919-M)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Lapel Collar, Knit Cuff, 2X-Large, Maroon (JKC9026MR)
- DESCO Jacket, w/Knitted Cuffs, Black, XL (73864)
- DESCO Jacket Smock, Cuffs, Grey, XL (73779)
- RED KAP Unisex White 80/20 Lab Coat W/Knit (KP70WH RG L)
- TRANSFORMING TECHNOLOGIES ESD Jacket, 3/4ths Length, Snap Cuff, X-Large, Light Blue (JKC9025SPLB)
- DESCO Labcoat with Knitted Cuffs, Blue, Large (73613)
- TRANSFORMING TECHNOLOGIES ESD Cleanroom Frock, White, M (JLM6203WH)
- Kimberly-Clark Professional Scrubs & Lab Coats