Shop All Chemical Resistant Gloves
Kimberly-Clark Professional
Kimberly Clark 49827 Blue G29 Solvent Resistant Gloves; 2XL & Size 11 - 500 Per Case
Mfr # 49827
Zoro # G603851518
Free Shipping & Returns
$765.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 49827
- Zoro # G603851518
- UPC # 10036000498278
- Country of Origin United States
- Category Chemical Resistant Gloves
Description
Features
- Reliable protection against a wide range of aggressive chemicals
- Powder and silicone free
- 0.22mm thickness - to increase protection without compromising dexterity
- Aql 0.65 for pinholes - to quality of manufacturing process, increase efficiency and productivity
- Beaded cuff - for easy donning
- Chlorinated - to harden and cleanse the surface of the glove
- 500 per case
- Color: Blue
- Size: 2XL & Size 11
- Weight: 26 lbs
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KLEENGUARD Disposable Coveralls, 25 PK, White, KleenGuard(TM) A40, Zipper (44335)
- CHILL-ITS BY ERGODYNE Arm Sleeve, Blue, XL/2XL, PR1 (6695)
- TILLMAN Brown Jacket size (3826M)
- AZUSA SAFETY Bluwolf Cut Resistant 13 ga. ANSI A5 Gray Gloves, Black Sandy Foam Nitirle Palm Coating, M (BW5000)
- ANSELL Sol-Vex Unsupported Nitrile Gloves, L, 15 mil (117143)
- MCR SAFETY 12" Chemical Resistant Gloves, Neoprene, L, 1 PR (6922)
- MCR SAFETY 13" Chemical Resistant Gloves, Nitrile, L, 12PK (5309E)
- SHOWA 12" Chemical Resistant Gloves, PVC, L, 1 PR (490L-09)
- MAGID MultiMaster Smooth Finish Neoprene Gloves w Sleeves (9922X31)
- MCR SAFETY 18" Chemical Resistant Gloves, Nitrile, 2XL, 1 PR (5350XXL)
- HONEYWELL NORTH 13" Chemical Resistant Gloves, Nitrile, 10, 1 PR (LA132G/10ZJ)
- Kimberly-Clark Professional Gloves & Hand Protection