Shop All Rags & Towels
Kimberly-Clark Professional
Kimberly Clark 41048 WYPALL X80 Wipers; 9 1/10 x 16 4/5; White; 100/POP-UP Box; 5 Boxes/Carton
Mfr # 41048
Zoro # G703891490
product price: $112.99
/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Weight 1.600
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 41048
- Zoro # G703891490
- UPC # 10036000410485
- Country of Origin United States
- Category Rags & Towels
Details
Color | White |
Weight | 1.600 |
Description
Designed to feel like a cloth and work even better. Patented technology allows this thick, strong wiper to absorb oil and water faster than rags or shop towels. Retains strength through harsh use, even when used with solvents. Ideal for heavy wiping tasks such as solvent-based surface prepping, metal shaving pickup and rough surface cleansing. Towel/Wipe Type: Disposable Dry Wipe; Application: Auto Care; Industrial; Material(s): HYDROKNIT*; Color(s): White.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CONTEK 60 in. Wood Broom Handle (10547W)
- MONARCH T-Shirt Reclaimed Rags - White - 50 lb Bag (R2-W50-50BG)
- WYPALL Microfiber Cloths, Reusable, 15 3/4 x 15 3/4, Red, PK24 (83980)
- ELITE MOPS & BROOMS Dust Mophead Refill 5X24 (125-DUST-R-24)
- KIMBERLY-CLARK PROFESSIONAL 2PK 55Sheet Shop Towel (75040)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Roll Blue 55/sheets 10/Cs (75143)
- KIMBERLY-CLARK PROFESSIONAL Scott 60CT Shop Towel (32992)
- KIMBERLY-CLARK PROFESSIONAL 200PK Shop Towel (75190)
- KIMBERLY-CLARK PROFESSIONAL Cleaning Towels DRC 12" x 23", White, 45PK (05770)
- KIMBERLY-CLARK PROFESSIONAL Shop Paper Towel Roll, 11 in x 10.4 in Sheet, 55 Sheets/Roll, Multi-Purpose, Blue, 12 Pack (75147)
- E-CLOTH Home Cleaning Polyester/Polyamide/Polypropylene Home Cleaning Set 8 pk, 8PK (10903)
- Kimberly-Clark Professional Rags & Towels