Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
Jumbo Roll Dispenser, w/Stub, Smoke
Mfr # KCC09507
Zoro # G201859350
product price: $55.39
/ea
$55.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo
- Color Smoke
- Product Series Lucid Collection
- Dispenser Width 3.7 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # KCC09507
- Zoro # G201859350
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
Dispenser Width | 3.7 in |
Dispenser Height | 5.6 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo |
Color | Smoke |
Product Series | Lucid Collection |
Description
Jumbo-roll tissue dispenser with stub roll features a curved, contemporary style to give you a graceful style that looks great in nearly any environment. Translucent housing lets you monitor the current fill level to quickly see when a roll needs to be replaced. Easy-to-use design provides smooth access to tissues to prevent accidental tears. Bathroom tissue dispenser is designed for use with K-C Professional 02129, 03148, 07223, 07304, 07805, 08425, 67223 and 67805 JRT Jr. bathroom tissues (sold separately). When installed properly this, dispenser meets the ADA standards for accessible design, 28 CFR Part 36.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- E-CLOTH Microfiber Cleaning and Dusting Wand 3.25 in. W X 24 in. L (10632)
- RUBBERMAID COMMERCIAL 55 gal Dome with Push Door Trash Can Lid, 27 1/4 in W/Dia, Red, Resin, 1 Openings (FG265788RED)
- UNGER Floor Squeegee, Straight, 36" W (FP900)
- ZEP Commercial 1 Gal. Shower Tub & Tile Bathroom Cleaner (ZUSTT128)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll, White (09603)
- KIMBERLY-CLARK PROFESSIONAL ICON Coreless Standard Roll Toilet Paper Dispenser, 8.43 x 13 x 7.25. Warm Marble (58742)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc (58712)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, (1) Roll, Silver (09601)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser (58713)
- VERSATWIN Toilet Tissue Dispensr, Summit, White/Clr (R3670WHCL)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders