Shop All Paper Towel Dispensers
Kimberly-Clark Professional
In-Sight Sr. Center-Pull Dispenser, 10.65w x 10d x 12.5h, Smoke/Gray
Mfr # 09335
Zoro # G4057853
product price: $49.55
/ea
$49.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Center Pull
- Dispenser Material Plastic
- Color Smoke
- Automatic/Manual Manual
- Height 12.5"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 09335
- Zoro # G4057853
- UPC # 36000093353
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Height | 12.5" |
Dispenser Height | 21.457 in |
Depth | 10" |
Dispenser Depth | 10 in |
Width | 10.65 in |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Center Pull |
Dispenser Material | Plastic |
Color | Smoke |
Automatic/Manual | Manual |
Dispenser Color | Smoke |
Type | Center Pull Roll Towel Dispenser |
For Use With | Kimberly-Clark Professional* 01010, 01032 |
Weight | 7 lbs |
Compatible Mfg. Model Number | 01010, 01032 |
Description
Kimberly-Clark Professional* In-Sight Sr. Center-Pull Dispenser, 10 13/20w x 10d x 12 1/2h, Smoke/Gray
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MOERMAN Universal Locking Cone (24003)
- MIDWEST RAKE Gauge Rake Frame, 36" L, Handle Adapter (57010)
- METROVAC MetroVac 120VAC ESD Safe Vacuum/Blower Hepa Filter (DV-3ESD1)
- HEFTY 13 Gal. Black Step-On Wastebasket (HFT-2198075-4)
- KIMBERLY-CLARK PROFESSIONAL Universal Towel Dispenser, 13 31/100w x 5 17/20d x 18 17/20h, White (KCC 09906)
- KIMBERLY-CLARK PROFESSIONAL ICON Automatic Roll Towel Dispenser, 20.12 x 16.37 x 13.5, Warm Marble (58740)
- KIMBERLY-CLARK PROFESSIONAL Towel Dispenser, f/Folded, 13-3/10"x5-9/10"x18-9/10", SKE (KCC09905)
- KIMBERLY-CLARK PROFESSIONAL Electronic Slimroll Towel Dispenser, White, for Scott Orange Core Towels, 11.8" x 12.35" x 7.25" (47259)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Roll Towel Dispenser, 1.75" Cr, 12.63w x 10.2d x 16.13h, Wht (09995)
- KIMBERLY-CLARK PROFESSIONAL 1/4 Countertop Wiper Dispenser, Gray (09107)
- BOBRICK Paper Towel Dispenser (262)
- Kimberly-Clark Professional Paper Towel Dispensers