Shop All Rags & Towels
Kimberly-Clark Professional
Hydroknit Scott Pro Shop Towels 11" x 10.4", Blue
Mfr # 32992
Zoro # G4118445
product price: $61.95
/pk 12, $5.16/ea
$61.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Blue
- Color Blue
- Sheet Size 11" x 10.4"
- Features Heavy Duty, Solvent Resistant, Reusable, Soft, Strong, Absorbent
- Container Type Carton
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 32992
- Zoro # G4118445
- UPC # 036000329926
- Country of Origin United States
- Category Rags & Towels
Dimensions
Sheet Size | 11" x 10.4" |
Details
Material | Blue |
Item | Towels,Scott Pro Shop,PK60 |
Color | Blue |
Features | Heavy Duty, Solvent Resistant, Reusable, Soft, Strong, Absorbent |
Container Type | Carton |
Product Series | SCOTT PRO On A Roll |
Application | Tools, Hand |
Shop By | New Products |
Sheets Per Roll | 60 |
Description
Towels,Scott Pro Shop,PK60, Product Series SCOTT(R) PRO On A Roll, Package Quantity 12
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GOJO GAL CLR Lotion Soap (1860-04)
- VERSATWIN Toilet Tissue Dispenser, Oceans, Black (R3690TBK)
- ETTORE Consumer Grade REACH Pole 2 Section 4 Foot (002-10-47)
- BLACK & DECKER dustbuster(R) Flex(TM) Cordless Hand Vacuum (BDH2020FL)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Glass Blue, 11" x 8.6", 90PK (32896)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Roll Blue 55/sheets 12/Cs (75040)
- KIMBERLY-CLARK PROFESSIONAL General Clean L30 Heavy Cleaning Towels, White, 875 Towel Sheets/Jumbo Roll, 1 Roll/Case (05841)
- KIMBERLY-CLARK PROFESSIONAL 2PK 55Sheet Shop Towel (75040)
- KIMBERLY-CLARK PROFESSIONAL Dry Wipe, 11" x 16 3/4", White (54015)
- KIMBERLY-CLARK PROFESSIONAL Shop Towel Roll Blue 55/sheets 10/Cs (75143)
- BUFFALO Mix Huck Towels No. 25 Box (10207)
- Kimberly-Clark Professional Rags & Towels