Shop All Hand Sanitizers
Kimberly-Clark Professional
Hand Sanitizer, Alochol Free, 18oz, PK4
Mfr # 45827
Zoro # G7138798
product price: $78.15
/pk 4, $19.54/ea
Free Shipping & Returns
$78.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Non Alcohol
- Hygiene Form Liquid
- Hygiene Properties Alcohol-Free
- Hygiene Series None
- Package Type Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 45827
- Zoro # G7138798
- UPC # 036000458275
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 18 oz |
Details
Formula | Non Alcohol |
Hygiene Form | Liquid |
Hygiene Properties | Alcohol-Free |
Hygiene Series | None |
Package Type | Unitized |
Fragrance | Fragrance Free |
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Color | Clear |
Item | Hand Sanitizers |
Form | Foam |
Features | Dye Free, Non-Flammable, Safe for Children to Use |
Package Configuration | 7.75 in x 3.5 in x 3.5 in |
Series | None |
Product Type | Hand Sanitizer |
Description
Hand Sanitizers, Formula Non Alcohol, Fragrance Fragrance Free, Hygiene Properties Alcohol-Free, Requires Dispenser No, Series None, Product Type Hand Sanitizer, Features Dye Free, Non-Flammable, Safe for Children to Use, Package Quantity 4
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HOSPECO Sanitary Napkin Bag, PK250 (HS-6141)
- GRAHAM-FIELD Vanity Drawer With Mirror (GF9000-VNTY)
- SAFE-USE Sanitary Napkin Receptacle, Plastic, 4-2/5"x8-4/5"x10-3/4", WE (IMP1102)
- ILB GOLD Mobility Chair Battery, Replacement For Power Sonic PS-640-F1 (PS-640-F1)
- KIMBERLY-CLARK PROFESSIONAL Moisturizing Foam Hand Sanitizer, 1.2 L Refills for KCP ICON & Scott Automatic Dispensers, 2 Bottles (91590)
- KIMBERLY-CLARK PROFESSIONAL Instant Gel Hand Saniti Citrus 8Oz Pump Bottle (93060)
- DIAL PROFESSIONAL Antibacterial Gel Hand Sanitizer with Moisturizer, 7.5 oz, Pump (2340001585)
- AVANT Hand Sanitizer, Size 16 oz., Pump Bottle (12089-16-FF)
- PURELL Advanced Hand Sanitizer Gel, 2oz Portable Bottle, PK24 (9605-24)
- BETCO Clario Alcohol Free Foaming Hand Sanitizer, 1,000 mL Bag, Fresh, 6PK (7522900)
- PURELL Green Certified Advanced Instant Foam Hand Sanitizer, 535 ml Btl, PK4 (5791-04)
- Kimberly-Clark Professional Hand Sanitizers