Shop All Hand Sanitizers
Kimberly-Clark Professional
Hand Sanitizer, Alochol Free, 1.5oz, PK24
Mfr # 34136
Zoro # G7138980
product price: $120.99
/pk 24, $5.04/ea
Free Shipping & Returns
$120.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Formula Non Alcohol
- Hygiene Form Liquid
- Hygiene Properties Alcohol-Free
- Hygiene Series None
- Package Type Unitized
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 34136
- Zoro # G7138980
- UPC # 036000341362
- Country of Origin United States
- Category Hand Sanitizers
Dimensions
Size | 1.5 oz |
Details
Formula | Non Alcohol |
Hygiene Form | Liquid |
Hygiene Properties | Alcohol-Free |
Hygiene Series | None |
Package Type | Unitized |
Fragrance | Fragrance Free |
Packaging Type | Pump Bottle |
Requires Dispenser | No |
Color | Amber |
Item | Hand Sanitizers |
Form | Foam |
Package Configuration | 5.187 in x 1.35 in x 1.35 in |
Features | Dye Free, Non-Flammable, Safe for Children to Use |
Series | None |
Product Type | Hand Sanitizer |
Description
Hand Sanitizers, Formula Non Alcohol, Fragrance Fragrance Free, Hygiene Properties Alcohol-Free, Requires Dispenser No, Series None, Product Type Hand Sanitizer, Features Dye Free, Non-Flammable, Safe for Children to Use, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZENITH HOMERP 24x26 WHT Triview Cab (M24)
- FIRST AID ONLY Elastic Wrap, Beige, 4inWx5 (5-924)
- FIRST AID ONLY Swab Stick, Povidone Iodine, PK50 (M318)
- J.R. WATKINS Anti Monkey Butt Lady Anti-Friction Powder 8 oz (816800)
- KIMBERLY-CLARK PROFESSIONAL Instant Gel Hand Saniti Citrus 8Oz Pump Bottle (93060)
- KIMBERLY-CLARK PROFESSIONAL Moisturizing Foam Hand Sanitizer, 1.2 L Refills for KCP ICON & Scott Automatic Dispensers, 2 Bottles (91590)
- PURELL Hand Sanitizer, Gel, 1oz Portable Bottle, PK36 in Display Bowl (3901-36-BWL)
- SMART-SAN Hand Sanitizer Gel, 500 mL, Bottle, PK4 (BHC1006)
- X3 CLEAN Hand Sanitizer, Size 0.27 oz., Spray (10020)
- AVANT Hand Sanitizer, Size 8.5 oz., Original (12089-8.5-FF)
- PURELL Advanced Refreshing Gel Hand Sanitizer, Clean Scent, 12 oz Pump Bottle, PK12 PK (3659-12)
- Kimberly-Clark Professional Hand Sanitizers