Shop All Disposable Napkins
Kimberly-Clark Professional
Full Fold Dispenser Napkin, PK250, 1 White
Mfr # 98730
Zoro # G4118320
product price: $104.99
/pk 24, $4.37/ea
Free Shipping & Returns
$104.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Single Fold
- Color White
- Number of Sheets 250
- Ply 1
- Package Size 24
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 98730
- Zoro # G4118320
- UPC # 036000987300
- Country of Origin United States
- Category Disposable Napkins
Dimensions
Package Size | 24 |
Details
Paper Towel Type | Single Fold |
Item | Full Fold Dispenser Napkin,PK250 |
Color | White |
Number of Sheets | 250 |
Ply | 1 |
Description
Full Fold Dispenser Napkin,PK250, Package Quantity 24
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BAF GOLDEN GRILL Basic American Foods Golden Grill Russet Hashbrowns 40.5 oz., PK6 (10084)
- HIDDEN VALLEY Hidden Valley Buttermilk Ranch Salad Dressing 1 gal. Jug, PK12 (21003)
- MEGUIARS SPIGOT/FAUCETS F/5GAL CONTAINERS (MGMDFAUCET)
- ULTRAFRYER Microswitch (18185)
- KIMBERLY-CLARK PROFESSIONAL Low Fold Napkins Dispenser, PK250, 1 White (98720)
- KIMBERLY-CLARK PROFESSIONAL Dinner Napkin, 1/8 Fold, 250 Sheets, PK12 (98200)
- KIMBERLY-CLARK PROFESSIONAL Napkins, 1/4 Fold, 250 Napkins, PK16 (98171)
- TOUCH OF COLOR Purple Napkins 3 ply, 6.5", 500PK (58115B)
- CREATIVE CONVERTING 58102B Mimosa Yellow 3-Ply 1/4 Fold Luncheon Napkin, 500PK (P1/4YL)
- VANITY FAIR Napkins 80 sheet 2 ply 80 pk, 80PK (35236)
- FROST PRODUCTS LTD Frost Surface Mounted Sanitary Napkin Disposal - Stainless - 622 (622)
- Kimberly-Clark Professional Disposable Napkins