Shop All Voice & Data Outlets, Boxes, Faceplates
Kimberly-Clark Professional
Faceplate, White Mosaic Design
Mfr # 58773
Zoro # G806600760
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color White
- Length 12.25
- Width 4.5625
- Height 1.5
- Includes 1 Faceplate per Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 58773
- Zoro # G806600760
- UPC # 036000587739
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 12.25 |
Width | 4.5625 |
Height | 1.5 |
Details
Item | Toilet Paper Dispensers Faceplate |
Color | White |
Includes | 1 Faceplate per Case |
Finish | White Mosaic |
Description
Faceplate,White Mosaic Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Receptacle, 20 A Amps, 125V AC, Flush Mount, Decorator Duplex Outlet, 5-20R, Blue (SP53A)
- SCHNEIDER ELECTRIC Non-Illum Selector Swtch, 22mm, 2 Pos, Keyd (ZB4BG220)
- REMINGTON INDUSTRIES 20 AWG Gauge Stranded Hook Up Wire, 25 ft Length, White, 0.0320" Diameter, UL1015, 600 Volts (20UL1015STRWHI25)
- APC APC APC-BE650G1 390W Back-UPS 650 (APC-BE650G1)
- KIMBERLY-CLARK PROFESSIONAL Faceplate, Black Mosaic Design (58783)
- HUBBELL WIRING DEVICE-KELLEMS Access Port, Data, NEMA 12/4, Gray (P5E)
- ALLEN TEL VoIP Stainless Steel Faceplates (ATBK-VOIP)
- ILC Replacement for Sockit BOX 330 Black (330 BLACK SOCKIT BOX)
- MULBERRY Wire guard nail plate QUICK-ON NAIL PLATE (40465)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 4-Port (ATBKF-VT-4)
- PANDUIT Data Access Port, 3In. Base, Two Cat 5E (DAP3BC-00-55)
- Kimberly-Clark Professional Voice & Data Outlets, Boxes, Faceplates