Shop All Voice & Data Outlets, Boxes, Faceplates
Kimberly-Clark Professional
Faceplate, Warm Marble Design
Mfr # 58793
Zoro # G406600788
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Beige
- Length 12.25
- Width 4.5625
- Finish Warm Marble
- Includes 1 Faceplate per Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 58793
- Zoro # G406600788
- UPC # 036000587937
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 12.25 |
Width | 4.5625 |
Height | 1.5 |
Details
Item | Toilet Paper Dispensers Faceplate |
Color | Beige |
Finish | Warm Marble |
Includes | 1 Faceplate per Case |
Description
Faceplate,Warm Marble Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SQUARE D 90Mm X 90Mm Red+Yellow Oper 4 Hole Mtg (KDF3PZ)
- RED LION EXTERNAL WATCHDOG MODULE (6HBWDOG1)
- SENSORSWITCH Occupancy Sensor, 1800 sq. ft., Ceiling (CM 10 WR)
- EATON BUSSMANN Ceramic Fuse, ABC Series, Fast-Acting, 6A, 250V AC, 5 PK (ABC-6-R)
- KIMBERLY-CLARK PROFESSIONAL Faceplate, Black Mosaic Design (58783)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, White (HSB6W)
- MARINCO 7413C Marinco Conn, 20A 120/208V (7413C)
- HUBBELL PREMISE WIRING Faceplate, 2 Port (IFP12GY)
- HUBBELL PREMISE WIRING Wall Plate, 4port, 1gang (TPF1OW)
- MARINCO Marinco ISC-10R BEP Marine Insulated Stud Covers (ISC-10R)
- MURR ELEKTRONIK MODLINK MSDD DATA INSERT, Blind plate flat single (4000-68000-8900000)
- Kimberly-Clark Professional Voice & Data Outlets, Boxes, Faceplates