Shop All Voice & Data Outlets, Boxes, Faceplates
Kimberly-Clark Professional
Faceplate, Silver Mosaic Design
Mfr # 58763
Zoro # G306600765
$23.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Silver
- Length 12.25
- Width 4.5625
- Finish Silver Mosaic
- Includes 1 Faceplate per Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 58763
- Zoro # G306600765
- UPC # 036000587630
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 12.25 |
Width | 4.5625 |
Height | 1.5 |
Details
Item | Toilet Paper Dispensers Faceplate |
Color | Silver |
Finish | Silver Mosaic |
Includes | 1 Faceplate per Case |
Description
Faceplate,Silver Mosaic Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAYTON Emergency Stop Push Button, 22 mm, 1NO/1NC, Red (30G258)
- EATON BUSSMANN Glass Fuse, S506 Series, Time-Delay, 10A, 250V AC, 100A at 250V AC, 5 PK (S506-10-R)
- TECHFLEX Sleeving, 0.750 In., 25 ft., Black (FWN0.75BK25)
- HONEYWELL Limit Switch, Plunger, 1NC/1NO, 15A @ 600V AC, Actuator Location: Top (BZE6-2RQ)
- KIMBERLY-CLARK PROFESSIONAL Faceplate, Black Mosaic Design (58783)
- PANDUIT Faceplate, 1pt, Sgl Gang, Exec, Ei (CFPE1EIY)
- SWE-TECH 3C Recessed Low Voltage Mid-Size Plate w/ Duplex Receptacle, White (FWT45-0071-WH)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 3-Port (ATBKF-VT-3)
- ICC FACEPLATE, FLAT, 1-GANG, 1-PORT, 25PK, WH (IC107F1CWH)
- CMPLE CMPLE 795-N White Decorator Style Keystone Insert- 4 Port (795-N)
- HUBBELL PREMISE WIRING Plate, 2 Ports, Gray (SSFL12)
- Kimberly-Clark Professional Voice & Data Outlets, Boxes, Faceplates