Shop All Voice & Data Outlets, Boxes, Faceplates
Kimberly-Clark Professional
Faceplate, Ebony Woodgrain Design
Mfr # 58833
Zoro # G506600787
$23.65
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Brown
- Length 12.25
- Width 4.5625
- Height 1.5
- Finish Ebony Woodgrain
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 58833
- Zoro # G506600787
- UPC # 036000588330
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 12.25 |
Width | 4.5625 |
Height | 1.5 |
Details
Item | Toilet Paper Dispensers Faceplate |
Color | Brown |
Finish | Ebony Woodgrain |
Includes | 1 Faceplate per Case |
Description
Faceplate,Ebony Woodgrain Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OMRON Enclosed Power Relay, Surface (Top Flange) Mounted, SPST-NO, 100/120V AC, 4 Pins, 1 Poles (G7L-1A-TUBJ-CB-AC100/120)
- PANDUIT Cable Tie, Int, 8", Hs Bl, PK1000 (PLT2I-M30)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, E Lvr (ZB4BJ8)
- ANACONDA SEALTITE HTUA FLEXIBLE 100FT 3/4IN CONDUIT (037422-0000)
- KIMBERLY-CLARK PROFESSIONAL Faceplate, Black Mosaic Design (58783)
- HUBBELL PREMISE WIRING Surface Mount Box, 6 Ports, White (HSB6W)
- MARINCO Cs8264N Marinco 50A 250V Connector No Brass Plate (CS8264N)
- PANDUIT Faceplate, 4pt, Sgl Gang, Classic, Wh (CFPL4WHY)
- PANDUIT 4-Port, Single Gang, Stainless Steel, (NKF4S)
- GARDNER BENDER SwitchOutlet Box, Shallow Outlet, 1Gang, PVC, Gray, InWall Mounting (BOX-RS8)
- TRINE Dual colored electric strike with two faceplate lengths (includes pieces for a 32D/clear alum (TRN-4200CC7-10B-32D)
- Kimberly-Clark Professional Voice & Data Outlets, Boxes, Faceplates