Shop All Voice & Data Outlets, Boxes, Faceplates
Kimberly-Clark Professional
Faceplate, Cherry Blossom Design
Mfr # 58823
Zoro # G306600789
$22.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Grey
- Length 12.25
- Width 4.5625
- Height 1.5
- Includes 1 Faceplate per Case
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 58823
- Zoro # G306600789
- UPC # 036000588231
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 12.25 |
Width | 4.5625 |
Height | 1.5 |
Details
Item | Toilet Paper Dispensers Faceplate |
Color | Grey |
Includes | 1 Faceplate per Case |
Finish | Cherry Blossom |
Description
Faceplate,Cherry Blossom Design
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Toggle Switch Wall Plate, Number of Gangs: 1 Plastic, Smooth Finish, Brown (P1)
- DRYCONN Small Waterproof Wire Connector, PK500 (62150)
- TRIPP LITE Fiber Optic Patch Cord, LC/ST, 3m, Multi (N318-03M)
- BRADY Sleeve, Polyolefin, Red, 1" W (M6-125-1-342-RD)
- KIMBERLY-CLARK PROFESSIONAL Faceplate, Black Mosaic Design (58783)
- BLACK BOX Gigastation2 Wallplate, 2-Port Single-Ga (WPT464)
- HUBBELL PREMISE WIRING Plate, 4 Ports, Gray, Wall (SSF204)
- STEREN TV Wall Plate Blank Ivory (200-258IV)
- HUBBELL PREMISE WIRING Hubbell IFP 1-Socket Faceplate - 1 x Socket(s) - 1-gang - White (IFP11W)
- LEVITON Leviton Mfg Wallplate 1Dec Wht 10Pk M24-80401-WMP (4811055)
- ALLEN TEL Versatap Faceplate, Stainless Steel, 1-Port (ATBKF-VT)
- Kimberly-Clark Professional Voice & Data Outlets, Boxes, Faceplates