Shop All Voice & Data Outlets, Boxes, Faceplates
Kimberly-Clark Professional
Faceplate, Black Mosaic Design
Mfr # 58783
Zoro # G706600761
product price: $26.19
/ea
$26.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Color Black
- Length 12.25
- Width 4.5625
- Includes 1 Faceplate per Case
- Height 1.5
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 58783
- Zoro # G706600761
- UPC # 036000587838
- Country of Origin Mexico
- Category Voice & Data Outlets, Boxes, Faceplates
Dimensions
Length | 12.25 |
Width | 4.5625 |
Height | 1.5 |
Details
Item | Toilet Paper Dispensers Faceplate |
Color | Black |
Includes | 1 Faceplate per Case |
Finish | Black Mosaic |
Description
Faceplate,Black Mosaic Design
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- HUBBELL Receptacle, 3R, 4X, 12K, Stud, Blue (HBLMRSBL)
- SCHNEIDER ELECTRIC Pilot Light Lens, 22mm, Green (ZBV013)
- LINEMASTER Gnrl Prps Foot Swtch, Momentary Action (88SH1-05)
- SG TOOL AID Double Wall Adhesive Heat Shrink Tubes Assortment (23210)
- PANDUIT Faceplate, 2 Port, SSteel (CFP2SY)
- STEEL CITY 58371T-1/2 Utility Box, 1 -Gang, 1 -Outlet, 7 -Knockout, 1/2 in Knockout, Steel, Silver (3372C)
- PANDUIT Surface Mount Box, Mini Com, 2Port, White (CBX2WH-AY)
- SIGMA ELECTRIC Cover Blank Wp Plstc Gry (14150)
- PANDUIT Single Gang Rectangular Screw-On Facepla (CPGWH)
- BLACK BOX Gigastation2 Wallplate, 1-Port Single-Gang, White (WPT458)
- ADAMAX New Work Electrical Nail Outlet Box for Residential and Light Commercial Remodel, 1 Gang 18cu In (AG118)
- Kimberly-Clark Professional Voice & Data Outlets, Boxes, Faceplates