Shop All Toilet Paper Dispensers & Holders
Kimberly-Clark Professional
Essential™ Jumbo Roll Toilet Paper Dispenser (09507), Black, 16.0" x 13.88" x 5.75" (Qty 1)
Mfr # 09507
Zoro # G8623813
$48.15
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Dispenser Product Grouping Toilet Paper Dispenser
- Toilet Roll Type Jumbo Core
- Roll Capacity Single Roll
- Dispenser Material Plastic
- Product Series Scott Essential
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 09507
- Zoro # G8623813
- Country of Origin United States
- Category Toilet Paper Dispensers & Holders
Dimensions
For Max. Roll Dia. | 9 3/8 in |
Dispenser Width | 2 in |
Dispenser Depth | 5 3/4 in |
Dispenser Height | 13 7/8 in |
Details
Item | Toilet Paper Dispenser |
Dispenser Product Grouping | Toilet Paper Dispenser |
Toilet Roll Type | Jumbo Core |
Roll Capacity | Single Roll |
Dispenser Material | Plastic |
Color | Smoke |
Product Series | Scott Essential |
Dispenser Mounting | Wall |
Ligature Resistant | No |
Sublease Requirement | Sublease Not Required |
Finish | Unfinished |
Features | Hinged Front Cover, Tear Off Bars, Push-Button and a Lock/Key to Reduce Pilferage |
Toilet Paper Type | Jumbo Core |
Compatible Mfg. Model Number | 07223, 07805, 67805 |
ADA Compliance | Yes |
Dispenser Capacity | (1) Roll with Stub Roll |
Description
Toilet Paper Dispenser, Jumbo Core, Scott(R) Essential(TM), Dispenser Capacity (1) Roll with Stub Roll, Horizontal Double Roll, Dispenser Material Plastic, Finish Unfinished, Smoke, Dispenser Depth 5 3/4 in, Universal, Ligature Resistant No, ADA Compliance Yes, Dispenser Height 13 7/8 in, Dispenser Mounting Wall, Dispenser Width 16 in, Compatible Grainger Part Number 40AY50, 42EN49, 42EN65, Compatible Mfg. Model Number 07223, 07805, 67805, Sublease Requirement Sublease Not Required
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DIVERSEY Virex II 256 Empty Spray Bottle, 32 oz, Clear, PK12 (D03916)
- SORBO Extension Pole California Dream 8 Foot (1387)
- KIMBERLY-CLARK PROFESSIONAL Bath Tissue Dispenser, 13.13"x20.5"x6", Smoke (KCC09551)
- TOUGH GUY 48 in L Dust Mop, 6 oz Dry Wt, Hook-and-Loop Connection, Pad End, Green, Microfiber (1TTY5)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Cored Jumbo Roll Toilet Paper Dispenser (09551), Black, 20.43" x 13.12" x 5.8" (Qty 1) (09551)
- KIMBERLY-CLARK PROFESSIONAL Pro High-Capacity Toilet Paper Dispenser 4 Roll (44518), Black, 11.25" x 12.75" x 6.19" (Qty 1) (44518)
- KIMBERLY-CLARK PROFESSIONAL Hygienic Bathroom Tissue Dispenser (40407), White, 7.00" x 5.72" x 13.33" (Qty 1) (40407)
- KIMBERLY-CLARK PROFESSIONAL Single Roll Toilet Paper Dispenser (09604), Black, 11.0" x 7.63" x 6.0" (Qty 1) (09604)
- KIMBERLY-CLARK PROFESSIONAL Jr. Escort Jumbo Bathroom Tissue Dispenser, 13.33"x5.75"x16", Smoke (KCC 09507)
- KIMBERLY-CLARK PROFESSIONAL Toilet Paper Dispenser, 2 Rolls, Plstc (53698)
- EMPRESS Dispenser for 9 in. Jumbo Tissue Twin Black (EMP4000)
- Kimberly-Clark Professional Toilet Paper Dispensers & Holders