Shop All Paper Towel Dispensers
Kimberly-Clark Professional
Electronic Towel Dispenser, 12.7w x 9.572d x 15.761h, Black
Mfr # 48857
Zoro # G4058860
Free Shipping & Returns
$105.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Paper Towel Type Hardwound
- Dispenser Material Plastic
- Color Black
- Dispenser Capacity 950 ft Roll
- Dispenser Depth 9.57 in
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
Product Information
- Brand Kimberly-Clark Professional
- MFR # 48857
- Zoro # G4058860
- UPC # 10036000488576
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Dispenser Depth | 9.57 in |
Depth | 9.57" |
Height | 15.76" |
Width | 12.7 in |
Dispenser Height | 15.76 in |
For Roll Size | 1.75" |
Details
Item | Paper Towel Dispenser |
Paper Towel Type | Hardwound |
Dispenser Material | Plastic |
Color | Black |
Dispenser Capacity | 950 ft Roll |
For Use With | Scott® Hard Roll Towels 02000; Scott® Essential™ Plus Hard Roll Towels 50606 |
Type | Hardwound Roll Towel Dispenser |
Capacity | 950 ft Roll |
Finish | Stainless Steel |
Dispenser Color | Black |
Weight | 8 lbs |
Standards | When Properly Installed, Meets ADA Standards for Accessible Design |
Description
Kimberly-Clark Professional* Electronic Towel Dispenser, 12.7w x 9.572d x 15.761h, Black
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER Overhead Duster, Polyfiber Cobweb Duster, 11 in L 8 in W Head, Gray, Plastic, Fixed Handle (COBW0)
- BOARDWALK 48 in L Deck Mop, White, Rayon, PK6, BWK116R (BWK116R)
- NAMCO MANUFACTURING Destroyer Odor Eliminator, 1 gal., PK4 (2050-1)
- GORDON BRUSH 18" Speed Sweep® Stiff Center Fine Border Poly (M232183)
- KIMBERLY-CLARK PROFESSIONAL WypAll Jumbo Roll Towel Dispenser (43306)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (200) Multifold (51904)
- KIMBERLY-CLARK PROFESSIONAL 33"H x 16-4/5"W Jumbo Roll Dispenser, Black (80596)
- KIMBERLY-CLARK PROFESSIONAL ICON Automatic Roll Towel Recessed Dispenser Housing, without Trim Panel, Stainless Steel (53706)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Manual Hard Roll Towel Dispenser, Black, for 1.5" Core, 12.63" x 16.13" x 10.2", Qty 1 (09990)
- KIMBERLY-CLARK PROFESSIONAL 1/4 Countertop Wiper Dispenser, Gray (09107)
- GEORGIA-PACIFIC 15"H x 11-1/4"W, Multifold Dispenser, White (56601)
- Kimberly-Clark Professional Paper Towel Dispensers