Shop All Paper Towel Dispensers
Kimberly-Clark Professional
Electronic Towel Dispenser, 12.7 x 9.57 x 15.76, White
Mfr # 48856
Zoro # G703665947
product price: $126.99
/ea
Free Shipping & Returns
$126.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Dispenser Material Plastic
- Color White
- Dispenser Capacity 950 ft Roll
- Dispenser Depth 9.57 in
- Depth 9.57"
Get 10% Off Your First Order
Real Support From Real People
Contact Our U.S.-Based teams
Free 30-Day Returns
Return Policy
Accepted Payment Options
![paypal](https://www.zoro.com/static/assets/img/base/icons/paypal-81447b0e73.png)
Product Information
- Brand Kimberly-Clark Professional
- MFR # 48856
- Zoro # G703665947
- Country of Origin United States
- Category Paper Towel Dispensers
Dimensions
Dispenser Depth | 9.57 in |
Depth | 9.57" |
Height | 15.76" |
Dispenser Height | 36 in |
Size | 1.75" |
Width | 12.7" |
Paper Towel Width | 12.7" |
Details
Item | Paper Towel Dispenser |
Dispenser Material | Plastic |
Color | White |
Dispenser Capacity | 950 ft Roll |
Capacity | 950 ft Roll |
Type | Hardwound Roll Towel Dispenser |
Dispenser Color | White |
For Use With | Scott® Hard Roll Towels 02000; Scott® Essential™ Plus Hard Roll Towels 50606 |
Standards | When Properly Installed, Meets ADA Standards for Accessible Design |
Description
Reduce the hassle of restroom maintenance with the high-capacity Kimberly-Clark Professional Automatic Towel Dispenser. This touchless, wall mount roll towel dispenser needs infrequent refilling and provides consistent, reliable performance. Your washroom guests will enjoy the benefits of hygienic, touch free dispensing - they'll only touch the towel they're using. This high capacity towel dispenser is made of high impact smoke colored plastic. The unit dispenses a nominal 11" of towel when activated by placing hand under the unit. A second sheet will dispense at 10% reduced length when activated within a few seconds. Features include a quiet dispensing system, quick load capability and choice of key-activated spring lock or push button operation.
Documents & Resources
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MILWAUKEE TOOL M12 1.6 Gallon W/D Vac, Foam Wet Filter (0960-20, 49-90-2015)
- SPIC AND SPAN Powder Bleach Floor Cleaner, 2.2 oz., PK45 (02010)
- SIMPLEHUMAN 12 gal Step Can, Brushed, Stainless Steel (CW2044)
- THE BRUSH MAN Metal-Cased Stiff Synthetic Fill Upright Broom W/Chisel Point, 6PK (505)
- KIMBERLY-CLARK PROFESSIONAL Paper Towel Dispenser, (625) Multifold (09906)
- KIMBERLY-CLARK PROFESSIONAL Essential™ Manual Hard Roll Towel Dispenser (46253), Black, 12.63" x 16.13" x 10.2" (Qty 1) (46253)
- KIMBERLY-CLARK PROFESSIONAL Sanitouch Manual Hard Roll Towel Dispenser, Black, for 1.75" Core, 12.63" x 16.13" x 10.2", Qty 1 (09996)
- KIMBERLY-CLARK PROFESSIONAL Center-Pull Towel Dispenser (09335), Smoke (Black), 10.0" x 12.5" x 10.65" (Qty 1) (09335)
- KIMBERLY-CLARK PROFESSIONAL Towel Dispenser, f/Folded, 13-3/10"x5-9/10"x18-9/10", SKE (KCC09905)
- KIMBERLY-CLARK PROFESSIONAL ICON Automatic Roll Towel Dispenser, 20.12 x 16.37 x 13.5, Warm Marble (58740)
- GLOBAL INDUSTRIAL Plastic C-Fold/Multi-Fold Paper Towel Dispenser, 350 C-Fold/540 Multi-Fold, Smoke Gray (640931)
- Kimberly-Clark Professional Paper Towel Dispensers